Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
TZe Flexible Tape Cartridge for P-Touch Labeler, 0.7x26.2ft, Blk on Wht
Mfr # TZEFX241
Zoro # G001859758
$20.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Brother P-Touch® PT-1300, PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1700, PT-1750, PT-1800, PT-1810, PT-1830, PT-1830C, PT-1830SC, PT-1830VP, PT-1880, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-18RKT, PT-1900, PT-1910, PT-1950, PT-1960, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-300, PT-300B, PT-310, PT-310B, PT-320, PT-330, PT-340, PT-350, PT-3600, PT-4000, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-E300, PT-E500, PT-E550W, PT-H300, PT-H300LI, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900W, PT-P950NW, ST-1150, ST-1150DX, ST-5
- Color White
- Material Laminated
- Ink Color Black
- Legend Color Black Print on White Tape
Product Information
- Brand Brother
- MFR # TZEFX241
- Zoro # G001859758
- UPC # 12502626091
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 0.7" x 26.2 ft |
Details
Printer Series Compatibility | Brother P-Touch® PT-1300, PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1700, PT-1750, PT-1800, PT-1810, PT-1830, PT-1830C, PT-1830SC, PT-1830VP, PT-1880, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-18RKT, PT-1900, PT-1910, PT-1950, PT-1960, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-300, PT-300B, PT-310, PT-310B, PT-320, PT-330, PT-340, PT-350, PT-3600, PT-4000, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-E300, PT-E500, PT-E550W, PT-H300, PT-H300LI, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900W, PT-P950NW, ST-1150, ST-1150DX, ST-5 |
Item | Label Maker Supplies |
Color | White |
Material | Laminated |
Ink Color | Black |
Legend Color | Black Print on White Tape |
Adhesive | Extra-Strength Permanent |
For Use With | Brother PT-D200, PT-D210, PT-H100, PT-1010, PT-1090, PT-1230PC, PT-1280, PT-1290, PT-1830, PT-1880, PT-2100, PT-2110, PT-2030, PT-2030AD, PT-2030VP, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-H300, PT-H300LI, PT-2430PC, PT-2700, PT-2710, PT-2730, PT-2730VP |
Weight | 0.167 lbs |
Rolls Per Unit | 1 |
Description
Special adhesive for bending, wrapping and flagging. Use on cables, wire, pipes and other cylindrical surfaces plus vials, beakers, test tubes, electrical fittings and connectors. Not suitable as an electrical insulator.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Portable Barricade, Polypropylene, 40" H, 13 ft L, 1" W, Yellow (FG9S1100YEL)
- LYLE Notice Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU5-0020-ND_7X5 (LCU5-0020-ND_7X5)
- NMC Urine Color Hydration Chart Sign, S300A (S300A)
- BEST SANITIZERS Vertical Brush, 12" L x 6" W x 6" H (USP20110)
- BROTHER Label, Black/Red, .47" x 25.2 ft. (TC5001)
- BROTHER TZe 34 Extra Strength Adhesive Tape, Yellow (BRTTZES641)
- BROTHER Tape Cassette, 14.3 mm Max. Wire Diameter (HSe661E)
- BROTHER P-Touch TZ Tape Cartridge, TZ Standard Laminated Tape, Black on White, 1-1/2W (TZ-261)
- BROTHER TZe Adhesive Laminated Labeling Tape, 1.4x26.2 ft, Black on Yellow (TZE661)
- BROTHER Label, Black/Yellow, Labels/Roll: Continuous (HGE6415PK)
- NEVS 2" wide x 500" Brown Labeling Tape (T-20-Brown)
- Brother Safety Labels