Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
TZe Adhesive Laminated Labeling Tape, 1.4x26.2 ft, Black on Yellow
Mfr # TZE661
Zoro # G701859997
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Brother P-Touch® PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-P900W, PT-P950NW
- Color Yellow
- Material Laminated
- Ink Color Black
- Adhesive Standard Strength Permanent
Product Information
- Brand Brother
- MFR # TZE661
- Zoro # G701859997
- UPC # 12502625971
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 1.4" x 26.2 ft |
Details
Printer Series Compatibility | Brother P-Touch® PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-P900W, PT-P950NW |
Item | Label Maker Supplies |
Color | Yellow |
Material | Laminated |
Ink Color | Black |
Adhesive | Standard Strength Permanent |
Legend Color | Black Print on Yellow Tape |
Weight | 0.307 lbs |
Rolls Per Unit | 1 |
Description
Perfect for labeling file folders and binders, name badges, and small signage. Laminated surface wipes clean. Withstands water, grease, grime, fading and abrasion.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H (3KABLK-0390)
- 5S SUPPLIES Fire Exit - Keep Clear 24in Diameter Non Slip Floor Sign (FS-FIREEXIT-24)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Khaki (SLU2KH LN 3XL)
- BULLARD Fire Helmet, Black, Thermoplastic (FCBKR)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 3/4"W, White on Clear (TZE145)
- BROTHER Die-Cut Address Labels, 1.1 x 3.5, White, PK1200 (DK12013PK)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/2"W, Black on White (TZES231)
- BROTHER Printer Label, Black/White, Labels/Roll: 200 (DK1241)
- BROTHER Pre Cut Label Stock Roll (BMSLT406CNT)
- BROTHER Continuos Label Stock (BMSLT201HP)
- DYMO Tape, White, Black (DYM18771)
- Brother Label Maker Tapes, Labels, Signs & Tags