Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
TZe 34 Extra Strength Adhesive Tape, Yellow
Mfr # BRTTZES641
Zoro # G507200870
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility PT-18R; PT-300; PT-300B; PT-310; PT-310B; PT-320; PT-330; PT-340; PT-350; PT-520; PT-530; PT-540; PT-550; PT-580C; PT-1300; PT-1400; PT-1500PC; PT-1600; PT-1650; PT-1700; PT-1750; PT-1800; PT-1810; PT-1830; PT-1900; PT-1910; PT-1950; PT-1960; PT-2200; PT-2210
- Color Black/Yellow
- Material Polyethylene
Product Information
- Brand Brother
- MFR # BRTTZES641
- Zoro # G507200870
- UPC # 12502626367
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Details
Printer Series Compatibility | PT-18R; PT-300; PT-300B; PT-310; PT-310B; PT-320; PT-330; PT-340; PT-350; PT-520; PT-530; PT-540; PT-550; PT-580C; PT-1300; PT-1400; PT-1500PC; PT-1600; PT-1650; PT-1700; PT-1750; PT-1800; PT-1810; PT-1830; PT-1900; PT-1910; PT-1950; PT-1960; PT-2200; PT-2210 |
Item | TZe 3/4" Extra Strength Adhesive Tape |
Color | Black/Yellow |
Material | Polyethylene |
Description
With extrastrength adhesive, this laminated tape is a remarkable breakthrough in labeling your most challenging surfaces Extraordinary adhesive properties make it ideal for the toughest labeling tasks you face You can use on uneven and roughtextured surfaces, surfaces exposed to harsh environments and even slippery painted metal and plastic surfaces Tape is designed for Brother Ptouch Labelers using TZ or TZE tapes They include PTD200, PTD210, PTH100, PT1010, PT1090, PT1230PC, PT1280, PT1290, PT1830, PT1880, PT2100, PT2110, PT2030, PT2030AD, PT2030VP, PTD400, PTD400AD, PTD400VP, PTD450, PTH300, PTH300LI and PT2430PC Print color is black Background is yellow Tape measures 18mm 07 wide x 8m 2615' long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 00, Blue, Sz 8, PR (E0011BL/8)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402038)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (92723PUXXL)
- GUARDIAN EQUIPMENT Wall Mtd Eye Wash/drench Hose (G5026BP)
- BROTHER TZe Adhesive Laminated Labeling Tape, 0.7x26.2 ft, Gold on Black (TZE344)
- BROTHER Continuos Label Stock (BMSLT401)
- BROTHER TZe Adhesive Laminated Labeling Tape, 0.47x26.2 ft, Gold on Black (TZE334)
- BROTHER Label Tape Cartridge, Black/Rd, 1-13/32" W (TZe465)
- BROTHER Tape Cassette, 7 mm Max. Wire Diameter (HSe631E)
- BROTHER Label, Black/Pink, .47" x 26.2 ft. (ME31)
- BRADY Laboratory Label, Black/White, Labels/Roll: Continuous (M21-750-403)
- Brother Safety Labels