Shop All Label Maker Accessories
Brother
TZ Strength Adhesive Laminated Labeling
Mfr # TZES951
Zoro # G9776385
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.94" x 26.2 ft
- Material Laminated
- Color Matte Silver
- Adhesive Extra-Strength Permanent
- Weight 0.206 lbs
Product Information
- Brand Brother
- MFR # TZES951
- Zoro # G9776385
- Country of Origin Japan
- Category Label Maker Accessories
Dimensions
Size | 0.94" x 26.2 ft |
Details
Item | TZ Strength Adhesive Laminated Labeling |
Material | Laminated |
Color | Matte Silver |
Adhesive | Extra-Strength Permanent |
Weight | 0.206 lbs |
Finish | Matte |
Description
TZ Strength Adhesive Laminated Labeling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Dome Mirror, 26 In., Acrylic Hi Viz (ONV-180-26-SB)
- RADIANS Radians ST31-3 Long Sleeve Cooling T-Shirt (ST31-3PGS-L)
- SUNDSTROM SAFETY Welding Shield, Universal Size (R06-4008)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W809)
- BROTHER TZe Premium Laminated Tape, 24mmx4m, G (TZEPR254)
- BROTHER Power Adapter, AC (ADE001)
- BROTHER Desktop Label Printer Kit, 4" Tape W (QL1110NWB)
- BROTHER TZe Premium Laminated Tape, 12mmx8m, G (TZEPR234)
- BROTHER Li-ion Rechargeable Battery Pack, 7.2V (BAE001)
- BROTHER Power Adapter for P-Touch Label Maker (AD24)
- ROLL PRODUCTS Item Haz Chem Label, Acetone, PK250 (141538)
- Brother Label Maker Accessories