Shop All Label Makers & Printers
Brother
TJ-4520TN Titan 4 1/2'' Thermal Transfer 203 DPI Industrial Printer with Full Roll Rewind
Mfr # 105TJ4520TN
Zoro # G811673728
Free Shipping & Returns
$2,548.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Brother
- MFR # 105TJ4520TN
- Zoro # G811673728
- Country of Origin China
- Category Label Makers & Printers
Description
Easily integrate a cost-efficient and heavy-duty printer into your establishment with this Brother TJ-4520TN Titan 4 1/2'' thermal transfer industrial label printer with full roll rewind. It is designed with standard features that help this printer seamlessly fit in with your existing infrastructure. The printer sacrifices no performance with a highly productive 14 IPS speed at a 203 DPI resolution.A color HVGA touch panel on the front of the device keeps this printer simple to use. The printer comes standard with ethernet LAN USB 2.0 dual host USB and RS232 serial interfaces. The 1'' media supply spindle is compatible with traditional media for industrial label printers. The device can preprint up to a full roll or media since it has a built-in rewinder. Plus the compact design reduces the footprint on countertops so that the device can operate in the most crowded spaces.Brother's industrial printer comes ready to work with a wide range of operating systems including Windows Mac and Linux. The printer combines a metal construction a die-casting printing mechanism and a rigid metal base plate to ensure a heavy-duty design. For convenience the printer is also designed with a push to release ink ribbon so that no take-up core is required. There are also a wide array of accessories and optional upgrades that further help streamline your label printing process sold separately.Overall Dimensions:Width: 10 7/8''Depth: 16 3/16''Height: 19 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 12-1/2 x 19'' Bubble Lined Poly Mailers, 50PK (S-7779)
- GHENT Rubber Bulletin Board 36"x46.5" (WTR34-TN)
- HART PUZZLES S&F Garden Shed (HPA104)
- SCOTCH Tape, 1.9 mil, 2.84" W x 110 yd L, PK24 (371+)
- BROTHER Labeler, 3 3/8 in H, 8 in W, Black (PTD610BTVP)
- BROTHER QL-1110NWB 4'' Professional Wireless Desktop Label Printer (328QL1110NWB)
- BROTHER QL-810WC Ultra Fast Label Printer, 110 Labels/min Print Speed, 5 x 5.7 x 9.2 (QL810WC)
- BROTHER QL-600 2 3/8'' Economic Desktop Label Printer (328QL600)
- BROTHER Ruggedjet 4 Mobile Dt Printer Usb, Bt Mfi, Nfc Pairing, Battery (RJ4230BL)
- BROTHER Wide Format Professional Label Printer, 69 Labels/min Print Speed, 5.9 x 8.7 x 6.7 (QL-1100C)
- DYMO DYMO Letratag 1749027 Electronic Label Maker, LCD Printer Display (1749027)
- Brother Label Makers & Printers