Shop All Label Makers & Printers
Brother
TJ-4121TN Titan 4 11/16'' Thermal Transfer 300 DPI Industrial Label Printer
Mfr # 105TJ4121TN
Zoro # G611673706
product price: $1,915.99
/ea
Free Shipping & Returns
$1,915.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Brother
- MFR # 105TJ4121TN
- Zoro # G611673706
- Country of Origin China
- Category Label Makers & Printers
Description
Easily integrate a cost-efficient and heavy-duty printer into your establishment with this Brother TJ-4121TN Titan 4 11/16'' thermal transfer industrial label printer. It is designed with standard features that help this printer seamlessly fit in with your existing infrastructure. The printer sacrifices no performance with a quick 7 IPS speed at a 300 DPI resolution.A color HVGA touch panel on the front of the device keeps this printer simple to use. The printer comes standard with ethernet LAN USB and RS232 serial interfaces. Plus the compact design reduces the footprint on countertops so that the device can operate in the most crowded spaces.Brother's industrial printer comes ready to work with a wide range of operating systems including Windows Mac and Linux. The printer combines a metal construction a die-casting printing mechanism and a rigid metal base plate to ensure a heavy-duty design. There are also a wide array of accessories and optional upgrades that further help streamline your label printing process sold separately.Overall Dimensions:Width: 9 3/4''Depth: 10 13/16''Height: 17 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX 9 x 12 Job Ticket Holder, Clear, Black Edge, 25PK (JTH0912)
- ZEBRA PEN JK-Refill 0.7mm Blue 2pk (88122)
- BENCHPRO Premium Packaging Bench Set, 72inWx36inD (RPACK3672)
- EXCEL BLADES Beginners 6 Piece Woodcarving Set (56011IND)
- BROTHER Label Printer, Mac/PC, Scalable Font (PT P700)
- BROTHER Ruggedjet 4 Mobile Dt Printer Usb, Bt Mfi, Nfc Pairing, Battery (RJ4230BL)
- BROTHER Labeler, 2 3/4 in H, 6 1/4 in W, White (PTD220)
- BROTHER QL-820NWBC Ultra Flexible Label Printer, 110 Labels/min Print Speed, 5 x 5.7 x 9.2 (QL820NWBC)
- BROTHER Portable Label Printer, PTM95 Single Color Capability (PTM95)
- BROTHER Wide Format Professional Label Printer, 69 Labels/min Print Speed, 5.9 x 8.7 x 6.7 (QL-1100C)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-B-SFID)
- Brother Label Makers & Printers