Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Self-Laminating Label, 26 13/64 ft L, Wht
Mfr # TZeSL251
Zoro # G111297594
product price: $27.15
/ea
Sold in multiples of 5 for $135.75
$135.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility PTE500, PTE550W, PTE800W, PTP950NW
- Label Attachment Style Self-Laminating
- Compatible Mfr Part Number PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
- Label Width 15/16 in
- Ribbon Color Black
Product Information
- Brand Brother
- MFR # TZeSL251
- Zoro # G111297594
- UPC # 012502663003
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 15/16 in |
Printable Portion Height | 37/100 in |
Roll Length | 26 13/64 ft |
Label Height | 24 mm |
Details
Printer Series Compatibility | PTE500, PTE550W, PTE800W, PTP950NW |
Item | Self-Laminating Label |
Label Attachment Style | Self-Laminating |
Compatible Mfr Part Number | PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW |
Ribbon Color | Black |
Resistance Properties | Scratch Resistant, Smudge Resistant |
Label Color | White |
Label Shape | Rectangle |
Product Type | Self-laminating Label |
Label Finish | Gloss |
Label Material | Polyester |
Adhesive Material | Acrylic |
Adhesive Type | Permanent |
Adhesive Properties | Permanent Adhesive |
For Print Method | Thermal Transfer |
Description
Self-Laminating Label, Material Properties Not Applicable, Label Material Polyester, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 30RR07, 40KJ28, 460K16, 52DY62, Compatible Mfr Part Number PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, Label Color White, Label Finish Gloss, Label Height 24 mm, Label Width 15/16 in, Maximum Wire Diameter Not Applicable, Minimum Wire Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Gloves, 4 Cut Level, Uncoated, L, 1 PR (CRT13)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, White, Fits Hat Size 6-1/2 to 8-1/4 (20186)
- OCCUNOMIX Coverall, Unisex, 4XL, Yellow, Polyester (LUX-WCVL-Y4X)
- MCR SAFETY Safety Glasses, Green Anti-Scratch (RP2130)
- BROTHER Paper Label, White, 2" x 100 ft. (DK2223)
- BROTHER Label, Roll, 50Mmx5M, Cl (BRTCZ1005)
- BROTHER Label, Black/White, Labels/Roll: Continuous (HGE2215PK)
- BROTHER TC Tape Cartridges for P-Touch Labelers, 0.47" x 25.2 ft, Red on Clear, PK2 (TC11)
- BROTHER Pre Cut Label Stock Roll (BMSLT46CAUT)
- BROTHER TX Tape Cartridge for PT-8000, PT-PC, PT-30/35, 1" x 50 ft, Black on Blue (TX5511)
- DIVERSIFIED BIOTECH Tough-Spots, Laser, 3/8", White, 3840/pk, 3840PK (247131)
- Brother Label Maker Tapes, Labels, Signs & Tags