Shop All Scanners
This Product is Discontinued
Brother
Scanner, 600 x 600 dpi, 10 in. L (Discontinued)
Mfr # BRTDS920DW
Zoro # G0534217
Free Shipping & Returns
This Product is Discontinued
Key Features
- Scanner Type Document
- System Requirements Mac(R)/Windows(R)
- Scanning Area 8-1/2 in x 32 in
- Operating System Compatibility Linux(R), Mac(R), Windows(R)
- Overall Length 10 in
Product Information
Dimensions
Overall Length | 10 in |
Color Bit Depth | 24 bit |
Overall Width | 12 1/8 in |
Overall Height | 1 5/8 in |
Overall Depth | 2.6 in |
Display Height | 8 1/2 in |
Display Width | 32 in |
Paper Size | A4, Legal, Letter |
Details
Item | Scanner |
Scanner Type | Document |
System Requirements | Mac(R)/Windows(R) |
Scanning Area | 8-1/2 in x 32 in |
Operating System Compatibility | Linux(R), Mac(R), Windows(R) |
Scan Speed (Color) | 8 Sheets/min |
Resolution | 600 x 600 dpi |
Color | White |
Includes | 4GB SD Memory Card, Calibration Sheet, Carrier Sheet, Cleaning Cloth, Dsmobile 920DW Scanner, Installation DVD with Software and Drivers, Lithium-ion Battery, Micro USB Cable, Quick Setup Guide, Soft Carrying Bag, Warranty Sheet and Product Registration Sheet |
Scan Speed (Black) | 8 Sheets/min |
Product Type | Scanner |
Display Type | LCD |
Scan Resolution (Color) | 600 x 600 dpi |
Scan Resolution (Black) | 600 x 600 dpi |
Description
Scanner, Document, Overall Length 10 in, Overall Width 12 1/8 in, Overall Height 1 5/8 in, Scanning Area 8-1/2 in x 32 in, System Requirements Mac(R)/Windows(R), Resolution 600 x 600 dpi, Color White, Scan Speed (Black) 8 Sheets/min, Scan Speed (Color) 8 Sheets/min, Color Bit Depth 24 bit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.