Shop All Printer & Scanner Parts
Brother
Ribbon, Black, 1030/1031, 2/PK, PK2
Mfr # 1230
Zoro # G9738935
product price: $13.99
/pk 2, $7.00/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Model All AX, GX and Correctronic Models, EM-30, 31, 31II, ML-100, 300, 500, SX-14, 16, 23, 4000, WPT-470, 480, ZX-1700, 1900, all WP except 55, 200, 500, 510+, 650
- Printer Brand Brother
- Color Black
- For Use With Brother All AX, GX and Correctronic Models; EM-30, 31, 31II; ML-100, 300, 500; SX-14, 16, 23, 4000; WPT-470, 480; ZX-1700, 1900; all WP except 55, 200, 500, 510+, 650
- Product Type Ribbon Cartridge
Product Information
- Brand Brother
- MFR # 1230
- Zoro # G9738935
- Country of Origin Mexico
- Category Printer & Scanner Parts
Details
Printer Model | All AX, GX and Correctronic Models, EM-30, 31, 31II, ML-100, 300, 500, SX-14, 16, 23, 4000, WPT-470, 480, ZX-1700, 1900, all WP except 55, 200, 500, 510+, 650 |
Item | Ink Ribbon |
Printer Brand | Brother |
Color | Black |
For Use With | Brother All AX, GX and Correctronic Models; EM-30, 31, 31II; ML-100, 300, 500; SX-14, 16, 23, 4000; WPT-470, 480; ZX-1700, 1900; all WP except 55, 200, 500, 510+, 650 |
Product Type | Ribbon Cartridge |
Compatibility | Brother Typewriters:AX, GX, ML, SX, Brother WPT Word Processors, EM30, EM31, EM31-11 |
Device Types | Typewriter |
Ribbon Type | Correctable |
Photo Identification Key | 142 |
Tape Key Photo Identification | F |
Printing Type | Singlestrike |
Character Yield | 50000 |
Description
Printer Brand Brother, Printer Model All AX, GX and Correctronic Models, EM-30, 31, 31II, ML-100, 300, 500, SX-14, 16, 23, 4000, WPT-470, 480, ZX-1700, 1900, all WP except 55, 200, 500, 510+, 650, Color Black, Ink Ribbon, Package Quantity 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Step Sorter Organizer (S1430)
- TYVEK Tyvek® Expandable Envelopes, 10" x 13" x 1 1/2", White, 100/Case (TYE10131WE)
- ZORO SELECT Bubble Roll, Insulated, 3/16", 24" W (56LA15)
- SHORTCUTS Krylon Short Cuts Gloss Black Paint Pen Interior 734.4 g/L 0.33 oz (SCP-914)
- BROTHER Belt Unit 50K YLD (BU300CL)
- BROTHER Transfer Belt Unit 50K YLD (BU320CL)
- BROTHER Belt Unit 50K YLD (BU100CL)
- MICROMICR Micro Micr Brand New Micr Lexmark 56F0Z00 Imaging Unit For Use In (MICRIMA721)
- OKI DATA Black Ribbon 3M characters (52102001)
- OKI DATA Black Print Ribbon 15M (40629302)
- OKI DATA Black Printer Ribbon (44173404)
- Brother Printer & Scanner Parts