Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Removable Label, Black/Yellow, Labels/Roll: Continuous
Mfr # DK4605
Zoro # G4083177
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility QL-1050, QL-1060N, QL-500, QL-550, QL-570, QL-580N, QL-650TD
- Color Black on Yellow
- Legend No Legend
- Material Paper
- Length 100 ft
Product Information
- Brand Brother
- MFR # DK4605
- Zoro # G4083177
- UPC # 012502613909
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Length | 100 ft |
Width | 2 1/2 in |
Roll Length | 100 ft |
Description
Continuous Label Roll, Adhesive Properties Removable Adhesive, Compatible Grainger Part Number 23M331, 23M332, 40KJ27, 420R56, 420R57, 420R58, 420R59, 420R60, 487F11, 487F12, Compatible Mfr Part Number QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB, Label Color Black on Yellow, Label Finish Matte, Label Material Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Sidekick Kevlar(R)/Fbrglssz XXL, PR (69BSKFFLXX)
- KINCO GLOVE NITRLE PALM GRY XL (1888-XL)
- AMMEX Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, Black (GPNB46100)
- HEXARMOR Cut Resistant Gloves, A5 Cut Level, Uncoated, XL, 1 PR (5042-XL (10))
- BROTHER TZe Adhesive Laminated Labeling Tape, 0.7x26.2 ft, Black on Green (TZE741)
- BROTHER Label, Black/White, Labels/Roll: Continuous (HGE2515PK)
- BROTHER Labels, White, 8 m L (TZe2412PK)
- BROTHER Tape Cassette, 7 mm Max. Wire Diameter (HSe631E)
- BROTHER TZ Industrial Series Fabric Iron-On Tape, 0.47x9.8 ft, Navy on White (TZEFA3)
- BROTHER Label, Black/White, .47" x 26.2 ft. (TZE231M)
- NEVS 3/4" Color Coding Dots Yellow - Sheet Form (DOT-34M Yellow)
- Brother Label Maker Tapes, Labels, Signs & Tags