Shop All Label Makers & Printers
Brother
QL-820NWB 2 3/8'' Ultra-Fast Professional Desktop Network Label Printer
Mfr # 328QL820NWB
Zoro # G011641015
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Brother
- MFR # 328QL820NWB
- Zoro # G011641015
- Country of Origin United States
- Category Label Makers & Printers
Description
Deliver ultra-fast high-quality printing with flexible connectivity using the Brother QL-820NWB wireless network label printer which prints up to 2 3/8'' wide. Boasting an ultra-fast printing rate of up to 110 standard address labels per minute you'll be able to reduce time spent on big projects. At no sacrifice to quality the 300 x 600 DPI still offers crisp text graphics and images even when printing on banners up to 3' long. Including Bluetooth Ethernet and wireless technology the flexibility of connectivity options allows you to print from virtually anywhere or share on a network. Additionally the exterior includes an easy-to-read monochromatic LCD screen which enables standalone use. The built-in auto-cutter ensures clean precise cuts for film tapes and all labels whether continuous pre-sized or easy-peel. When paired with the Brother DK-2251 label roll sold separately this Brother QL-820NWB is capable of printing both red and black over the entire label! This printer is a perfect solution for printing cost-effective labels for packages envelopes file folders and name badges.Print basic labels with no software installation required or customize labels straight from your computer with the free P-touch editor software which is compatible for both Windows and iOS. Create or design unique labels from anywhere with the free to download iPrint&Label app which operates on both Apple and Android. For a complete mobile solution a lithium-ion battery option is available sold separately. Designed for utmost convenience the drop-in replacement rolls make it easy to change labels while the direct thermal printing eliminates any need for inks or toners. The Brother QL-820NWB label printer comes pre-packaged with a USB cable AC adapter power cord printed guides and two starter rolls.Overall Dimensions:Width: 5''Depth: 9 3/16''Height: 5 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Hanging File Folders, Standard Green, PK25 (UNV14113)
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear (DBS12-175P12)
- ZORO SELECT Double Wall Boxes, 28" x 18" x 18", Kraft, 10/Bundle (55VM43)
- BRADY Letter Label, C, 3/4in.Hx21/32in.W, Vinyl (9712-C)
- BROTHER QL-820NWBC Ultra Flexible Label Printer, 110 Labels/min Print Speed, 5 x 5.7 x 9.2 (QL820NWBC)
- BROTHER Wide Format Professional Label Printer, 69 Labels/min Print Speed, 5.9 x 8.7 x 6.7 (QL-1100C)
- BROTHER Labeler, 2 3/4 in H, 6 1/4 in W, White (PTD220)
- BROTHER Portable Label Printer, PTM95 Single Color Capability (PTM95)
- BROTHER QL-600 2 3/8'' Economic Desktop Label Printer (328QL600)
- BROTHER Portable Label Maker (PTH300)
- SEIKO INSTRUMENTS Seiko Smart Label Printer 650, 2.28" Labels, 3.94"/Second (SLP650)
- Brother Labels & Label Makers