Shop All Label Makers & Printers
Brother
QL-600 2 3/8'' Economic Desktop Label Printer
Mfr # 328QL600
Zoro # G211640986
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Brother
- MFR # 328QL600
- Zoro # G211640986
- Country of Origin United States
- Category Label Makers & Printers
Description
Deliver fast high-quality printing at an affordable price with the Brother QL-600 desktop label printer which prints up to 2 3/8'' wide. Despite being economically friendly you can still expect crisp images with a resolution of 300 x 600 DPI even when printing banners up to 3' long! Ready for busy environments the Brother QL-600 can print up to 44 labels per minute allowing you to tackle big labeling jobs in a short amount of time. The built-in auto-cutter ensures clean precise cuts for all labels whether continuous or pre-sized. This label printer is perfect for creating barcodes images and logos for an assortment of needs.Pre-installed with a robust library of templates fonts and symbols you'll have immediate access to a wide variety of labels in no time. Compatible with both Windows and iOS the free P-touch editor software allows for an even more advanced label customization. Designed for utmost convenience the drop-in replacement rolls make it easy to change labels while the direct thermal printing eliminates any need for inks or toners. In contrast to the incredible output capabilities the exterior remains user-friendly with a simplistic three-button interface. The Brother QL-600 label printer comes pre-packaged with a USB cable power cord printed guides and sample starter rolls.Overall Dimensions:Width: 5 1/8''Depth: 8 7/8''Height: 6 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL 8-1/2 x 11" Double-Sided Dividers, Pk5 (84010)
- BETTER OFFICE PRODUCTS Magnetic Metal Clips, Ex-Large, Heavy Duty Stainless Steel, 2.2 Inch, Square, 4PK (83204)
- EDUSHAPE Sensory Ball Mega Pack, Assorted, 4 Pieces (705179)
- AVERY Binder, Durable View, EZD Rings, 2", White (09501)
- BROTHER Labelmaker, Commercial, Lite (BRTPTD800W)
- BROTHER QL-1110NWBC Wide Format Professional Label Printer, 69 Labels/min Print Speed, 5.9 x 6.7 x 8.7 (QL1110NWBC)
- BROTHER Portable Label Printer, PTM95 Single Color Capability (PTM95)
- BROTHER Ruggedjet 4 Mobile Dt Printer Usb, Bt Mfi, Nfc Pairing, Battery (RJ4230BL)
- BROTHER Desktop Label Printer, 360 dpi, 3.3 lb (PTP900C)
- BROTHER Label Printer, ZINK Zero Ink, 44-4/9"x4-4/7"x3-7/9", MI (BRTVC500W)
- DYMO Label Manager 210D Kit, Black (1738976)
- Brother Labels & Label Makers