Shop All Label Makers & Printers
Brother
QL-1110NWB 4'' Professional Wireless Desktop Label Printer
Mfr # 328QL1110NWB
Zoro # G211641037
product price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Brother
- MFR # 328QL1110NWB
- Zoro # G211641037
- Country of Origin United States
- Category Label Makers & Printers
Description
Deliver fast high-quality printing up to 4'' wide with the versatile Brother QL-1110NWB wireless network label printer. Despite the wide format you can still expect crisp images with a resolution of 300 x 300 DPI even when printing banners up to 3' long! Ready for busy environments the Brother QL-1110NWB can print up to 69 labels per minute allowing you to tackle big labeling jobs in a short amount of time. Including Bluetooth Ethernet and wireless technology the flexibility of connectivity options allow you to print from virtually anywhere or share on a network. The built-in auto-cutter ensures clean precise cuts for all labels whether continuous or pre-sized. Instead of auto-generated sheets of limited barcodes and labels the auto crop feature enriches your ability to hand-select specific labels per sheet so that you only print what you need. This printer is a perfect solution for printing cost-effective labels for packages envelopes file folders and name badges.Print basic labels with no software installation required or customize labels straight from your computer with the free P-touch editor software which is compatible for both Windows and iOS. Create or design unique labels from anywhere with the free to download iPrint&Label app which operates on both Apple and Android. Designed for utmost convenience the drop-in replacement rolls make it easy to change labels while the direct thermal printing eliminates any need for inks or toners. The Brother QL-1110NWB label printer comes pre-packaged with a USB cable AC adapter printed guides and two starter rolls.Overall Dimensions:Width: 6 11/16''Depth: 8 11/16''Height: 5 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Lockwire, Spool, 0.0319 Dia, 81.5 ft. (05-0319-014S)
- GREAT PAPERS Certificate Gold Foil Braided, Ivo, PK15 (963006)
- SANFORD Sharpie Permanent Marker - 5.3 mm Chisel Tip - Assorted Fashion - 8 Pack (1927322)
- NINJATEK Eel Midnight 3Mm 1Kg (3DEL0129010)
- BROTHER Label Maker Backlit LCD, Font Size Auto (BRTPTH300)
- BROTHER Label Printer, ZINK Zero Ink, 44-4/9"x4-4/7"x3-7/9", MI (BRTVC500W)
- BROTHER QL-810WC Ultra Fast Label Printer, 110 Labels/min Print Speed, 5 x 5.7 x 9.2 (QL810WC)
- BROTHER QL-600 2 3/8'' Economic Desktop Label Printer (328QL600)
- BROTHER Labelmaker, Commercial, Lite (BRTPTD800W)
- BROTHER Label Maker Printer (TD4750TNWBCS)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX750)
- Brother Labels & Label Makers