Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Pre Cut Label Stock Roll
Mfr # BMSLT35WARN
Zoro # G903541607
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility TD4750TNWBCS
- Labels per Roll 200
- Recommended Ribbon BMSLPR03, BMSLPR03PR, BMSLPR03STR
- For Print Method Thermal Transfer
- Label Material Vinyl
Product Information
- Brand Brother
- MFR # BMSLT35WARN
- Zoro # G903541607
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 5 in |
Label Height | 3 in |
Details
Printer Series Compatibility | TD4750TNWBCS |
Item | Die Cut Label |
Labels per Roll | 200 |
Recommended Ribbon | BMSLPR03, BMSLPR03PR, BMSLPR03STR |
For Print Method | Thermal Transfer |
Label Material | Vinyl |
Product Type | Die Cut Label |
Compatible Mfr Part Number | TD-4750TNWBCS |
Adhesive Material | Acrylic |
Preprinted Images | Orange Header |
Preprinted Text | Warning |
Material Series | BMSLT |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant |
Label Media Format | Precut Roll |
Standards | ANSI, OSHA |
Label Finish | Gloss |
Label Color | Orange/White |
Adhesive Properties | Permanent Adhesive |
Application | Safety Labeling |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Die Cut Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 787NV3, Compatible Mfr Part Number TD-4750TNWBCS, Label Color Orange/White, Label Finish Gloss, Label Height 3 in, Label Material Vinyl, Label Width 5 in, Labels per Roll 200, Printer Series Compatibility TD4750TNWBCS, Adhesive Properties Permanent Adhesive, Material Series BMSLT, Recommended Ribbon BMSLPR03, BMSLPR03PR, BMSLPR03STR, Resistance Properties Abrasion-Resistant, Chemical-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Coveralls, Flame Resist, Green, M (1035-M)
- NOTCH 200' 2.2mm Neon Plus & 14oz Throweight Combo Set (Set91)
- FALLTECH Fall Protection Harness, S/M, Polyester (8144QCSM)
- JACKSON SAFETY Chin Strap, For Use With Jackson Safety Charger and Sentry III Hard Hats Black (14434)
- BROTHER Label, Black/White, Labels/Roll: Continuous (HGE2415PK)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/2"W, Black on White (TZES231)
- BROTHER Label, Black/Green, .47" x 26.2 ft. (M731)
- BROTHER Brother® Continuous Paper Label Tape, 2.4" x 100ft Roll, White (DK2205)
- BROTHER Label, Black/Pink, .47" x 26.2 ft. (ME31)
- BROTHER Thermal Transfer Label, Black/White, Labels/Roll: 100 (DK1207)
- PANDUIT Thermal Transfer Label, 1x4, PK2500 (S100X400VATY)
- Brother Safety Labels