Shop All Label Maker & Printer Accessories
Brother
Labels, Yellow, 8 m L
Mfr # HGe6415PK
Zoro # G011370243
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Color Yellow
- Application Perfect for Everyday Applications
- Label Type Laminated
- For Print Method Label Printing
- Roll Length 8 m
Product Information
- Brand Brother
- MFR # HGe6415PK
- Zoro # G011370243
- UPC # 012502629283
- Country of Origin Japan
- Category Label Maker & Printer Accessories
Dimensions
Roll Length | 8 m |
Label Width | 45/64 in |
Label Height | 18 mm |
Details
Item | Labels |
Label Color | Yellow |
Application | Perfect for Everyday Applications |
Label Type | Laminated |
For Print Method | Label Printing |
Ribbon Color | Black |
Adhesive | Adhesive |
Printer Series Compatibility | P-Touch PT-E300, PT-E300M, PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW |
Resistance Properties | Chemical-Resistant, Moisture-Resistant |
Indoor/Outdoor Usage | Indoor/Outdoor |
Compatible Mfr Part Number | P-Touch PT-E300, PT-E300M, PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW |
Label Shape | Rectangle |
Material Properties | Cold-Temperature Application, High-Temperature Application |
Product Type | Tape |
Standards | UL |
Label Finish | Gloss |
Label Material | Polyester |
Maximum Service Temperature | 275 Degrees F |
Description
Labels, Compatible Grainger Part Number 22KD90, 30RR07, 40KJ28, 460K16, 52DY62, Compatible Mfr Part Number P-Touch PT-E300, PT-E300M, PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW, Label Color Yellow, Label Finish Gloss, Label Height 18 mm, Label Material Polyester, Label Width 45/64 in, Material Properties Cold-Temperature Application, High-Temperature Application, Printer Series Compatibility P-Touch PT-E300, PT-E300M, PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Purchase Order Books (Stock) - 2 Part, 8 1/2" X 11", 1 Book (634)
- MARKAL Paint Crayon, Large Tip, White Color Family, 12 PK (80620)
- JACUZZI Jacuzzi 42356709R LS55 Grid Cassette (42356709R)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 9"x12", 25/BX, Clear Vinyl 25PK (CLI46912)
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/Yellow (TZe661)
- BROTHER Label Tape, Nonlaminated, Narrow (TZN201)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 25-1/5 ft., Black/White (TC20)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Fluorescent Orange (TZeB41)
- BROTHER Adhesive Label Tape Cartridge 2-2/5" x 100 ft., Black/White (DK2205)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., Black/White (TZeS221)
- BROTHER Adhesive Label Tape Cartridge 0.70" x 26-1/5 ft., Black/White (HGeS2415PK)
- Brother Labels & Label Makers