Shop All Label Maker & Printer Accessories
Brother
Labels, White, 8 m L
Mfr # HGe2215PK
Zoro # G711370239
$53.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Tape
- Indoor/Outdoor Usage Indoor/Outdoor
- For Print Method Label Printing
- Ribbon Color Black
- Adhesive Adhesive
Product Information
- Brand Brother
- MFR # HGe2215PK
- Zoro # G711370239
- UPC # 012502629344
- Country of Origin Japan
- Category Label Maker & Printer Accessories
Dimensions
Label Width | 11/32 in |
Roll Length | 8 m |
Label Height | 9 mm |
Details
Item | Labels |
Product Type | Tape |
Indoor/Outdoor Usage | Indoor/Outdoor |
For Print Method | Label Printing |
Ribbon Color | Black |
Adhesive | Adhesive |
Application | Perfect for Everyday Applications |
Resistance Properties | Chemical-Resistant, Moisture-Resistant |
Standards | UL |
Material Properties | Cold-Temperature Application, High-Temperature Application |
Label Shape | Rectangle |
Compatible Mfr Part Number | PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW |
Printer Series Compatibility | PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW |
Label Type | Laminated |
Label Color | White |
Label Material | Polyester |
Label Finish | Gloss |
Maximum Service Temperature | 275 Degrees F |
Description
Labels, Compatible Grainger Part Number 22KD90, 30RR07, 403T28, 40KJ28, 460K16, 52DY62, Compatible Mfr Part Number PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW, Label Color White, Label Finish Gloss, Label Height 9 mm, Label Material Polyester, Label Width 11/32 in, Material Properties Cold-Temperature Application, High-Temperature Application, Printer Series Compatibility PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW, Ribbon Color Black, Roll Length 8 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 26" x 20" x 18", Kraft, 10/Bundle (11G133)
- VICTOR TECHNOLOGY Paper Roll, 2-1/2 in.W, White, PK3 (7050)
- PARTNERS BRAND Flat Mailers, 22" x 27", Kraft, 50/Case (RM27)
- ARMOR WRAP Paper Roll, 30 lb., 18inW., PK2 (A30G18200)
- BROTHER Adhesive Label Tape Cartridge 1-2/5" x 26-1/4 ft., Black/White (HGeS2615PK)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Yellow (HGeS6315PK)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., Black/White (TZe221)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Clear (TZe141)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Fluorescent Orange (TZeB41)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Black/White, Width: 1/2 in (TZe231)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Blue/White (MK233)
- Brother Labels & Label Makers