Shop All Label Makers & Printers
Brother
Labeler, 2 3/4 in H, 7 3/8 in W, White
Mfr # PTD410VP
Zoro # G406879009
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose Labeling, Cable and Wire Labeling
- Printhead Resolution 180 dpi
- Overall Width 7 3/8 in
- Includes AC Adapter, USB cable
- Overall Height 2 3/4 in
Product Information
- Brand Brother
- MFR # PTD410VP
- Zoro # G406879009
- UPC # 012502668732
- Country of Origin Philippines
- Category Label Makers & Printers
Dimensions
Overall Width | 7 3/8 in |
Overall Height | 2 3/4 in |
Battery Size | 6 AA |
Overall Length | 7 in |
Maximum Tape Length | 26 1/4 ft |
Maximum Label Width | 3/4 in |
Description
Labeler, Color Printing Capability Single Color
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOCKWATCH G-Force Indicator Label, 10G, PK50 (46000K)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 5-1/2" x 10", Clear, 1000/Case (PL28)
- NOVA Butcher, Paper Roll, White, 12"x1000ft. (B12B)
- ZORO SELECT Telescoping Inner Boxes, 6" x 6" x 72", Kraft, 15/Bundle (55VL52)
- BROTHER PT-D800W Commercial/Lite Industrial Portable Label Maker, 60 mm/s Print Speed, 12.25 x 7.5 x 6.12 (PTD800W)
- BROTHER Labelmaker, Commercial, Lite (BRTPTD800W)
- BROTHER Labeler, 3 3/8 in H, 8 in W, Black (PTD610BTVP)
- BROTHER Label Maker Backlit LCD, Font Size Auto (BRTPTH300)
- BROTHER P-Touch Handheld Labeler 18Mm Shrink Tube Compatible Using Hse Series (PTE300)
- BROTHER Wide Format Professional Label Printer, 69 Labels/min Print Speed, 5.9 x 8.7 x 6.7 (QL-1100C)
- SEIKO INSTRUMENTS Seiko Smart Label Printer 650, 2.28" Labels, 3.94"/Second (SLP650)
- Brother Label Makers & Printers