Shop All Label Makers & Printers
Brother
Labeler, 2 3/4 in H, 6 1/4 in W, White
Mfr # PTD220
Zoro # G806878909
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5 7/8 in
- Display Graphical; Monochrome
- Application General Purpose Labeling, Cable and Wire Labeling
- Color Printing Capability Single Color
- Printhead Resolution 180 dpi
Product Information
- Brand Brother
- MFR # PTD220
- Zoro # G806878909
- UPC # 012502668862
- Country of Origin Philippines
- Category Label Makers & Printers
Dimensions
Overall Length | 5 7/8 in |
Overall Height | 2 3/4 in |
Overall Width | 6 1/4 in |
Battery Size | (6) AAA |
Maximum Label Width | 1/2 in |
Maximum Tape Length | 26 1/4 ft |
Description
Labeler, Color Printing Capability Single Color, Compatible Grainger Part Number 13C479, 13C480, 13C481, 13C483, 13C488, 13C489, 13C490, 13C492, 13C498, 13C501, 13C502, 13C503, 13C508, 13C513, 13C523, 13C524, 13C525, 13C528, 13C529, 13C530, 13C536, 13C537, 22KD91, 22KD95, 23M313, 23M314, 23M317, 23M318, 23M319, 23M323, 23M324, 403T29, 54EE27, 54EE30, 54EE33, Compatible Mfr Part Number HGe Series Tapes up to 1/2 in, Tze Series Tapes up to 1/2 in, Maximum Label Width 1/2 in, Maximum Labels/Day 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Spring Scale, 2.25 lb./10 N Capacity (8003-PN)
- OFFICEMATE RecycledDeskTray, 151/8x87/8x15, Lttr, PK6 (26212)
- MACO Label, Lsr, 5.5X4.25, We Pk (MACML0400)
- AVERY Avery® Easy Peel Inkjet Address Labels, 1-1/3 x 4, White, 1400/Box (8462)
- BROTHER QL-1110NWBC Wide Format Professional Label Printer, 69 Labels/min Print Speed, 5.9 x 6.7 x 8.7 (QL1110NWBC)
- BROTHER Desktop Label Printer, 360 dpi, 3.3 lb (PTP900C)
- BROTHER Label Printer, ZINK Zero Ink, 44-4/9"x4-4/7"x3-7/9", MI (BRTVC500W)
- BROTHER QL-820NWBC Ultra Flexible Label Printer, 110 Labels/min Print Speed, 5 x 5.7 x 9.2 (QL820NWBC)
- BROTHER PT-D800W Commercial/Lite Industrial Portable Label Maker, 60 mm/s Print Speed, 12.25 x 7.5 x 6.12 (PTD800W)
- BROTHER P-Touch Handheld Labeler 18Mm Shrink Tube Compatible Using Hse Series (PTE300)
- RUBBERMAID Dymo Thermal Transfer Printer, DYM, Black, Nylon Tape Print Media (1738976)
- Brother Label Makers & Printers