Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Label, Roll, 25Mmx5M, Cl
Mfr # BRTCZ1004
Zoro # G401818560
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Brother VC-500W Printer
- Color Clear
- Material Paper
Product Information
- Brand Brother
- MFR # BRTCZ1004
- Zoro # G401818560
- UPC # 12502652199
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Details
Printer Series Compatibility | Brother VC-500W Printer |
Item | Multipurpose Label |
Color | Clear |
Material | Paper |
Description
Continuous-length allows you to create labels, photos, stickers and more with no ink, toner or ribbon in Brother VC-500W Color Label/Photo and ZINK Happy Printers (not included). With ZINK Zero Ink technology, all colors required for high-quality photo printing are embedded in the ZINK paper. ZINK paper is water-resistant, tear-resistant and smudge-resistant. Adhesive backing adheres to most surfaces so it perfect for creating stickers. Decorate, personalize, organize and create everything from handmade gifts, gift wraps and tags, greeting cards and invitations, jewelry, photo projects, party favors, stickers for children and family fun items. Tackle a myriad of organization tasks, business projects, address labels, scrapbooking, home decor and more. Use labels to identify items and quickly organize your home or work space. Label containers, supply cabinets, storage boxes, personal items, files and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Tile, PVC, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (A1-GRY)
- VALUGARDS Valugards Latex, Latex Disposable Gloves, Latex, Powdered, S, 1000 PK, White (304750131)
- JUSTRITE Justrite 6 Gallon Oily Waste Can, Red - 09100 (9100)
- LYLE Video Surveillance Notice, Aluminm, 10"x7" (LCU5-0055-NA_10X7)
- BROTHER Label, Roll, 19Mmx5, M, Cl (BRTCZ1003)
- BROTHER Label, Black/White, Labels/Roll: Continuous (HGE2415PK)
- BROTHER Label, Black/Red, .47" x 25.2 ft. (TC5001)
- BROTHER TZe Adhesive Laminated Labeling Tape, 1.4" x 26.2 ft, White on Black (TZEM365)
- BROTHER Pre Cut Label Stock Roll (BMSLT46OR)
- BROTHER TZe Adhesive Laminated Labeling Tape, 0.7x26.2 ft, Black on Blue (TZE541)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Label, 3.5x5, Wt, PK200 (60503)
- Brother Safety Labels