Shop All Label Maker & Printer Accessories
Brother
Label Printer Battery, White, 14.4VDC
Mfr # PABU001
Zoro # G2477023
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. QL-820NWB
- Material Plastic
- Color White
- Voltage 14.4V DC
- Tape Width 2 13/32 in
Product Information
- Brand Brother
- MFR # PABU001
- Zoro # G2477023
- UPC # 012502646358
- Country of Origin China
- Category Label Maker & Printer Accessories
Dimensions
Tape Width | 2 13/32 in |
Overall Width | 4 59/64 in |
Overall Length | 7 49/64 in |
Overall Height | 2 23/32 in |
Details
Item | Label Printer Battery |
For Use With | Mfr. No. QL-820NWB |
Material | Plastic |
Color | White |
Voltage | 14.4V DC |
Description
Label Printer Battery, White, Material Plastic, Tape Width 2 13/32 in, Voltage 14.4V DC, Overall Length 7 49/64 in, Overall Width 4 59/64 in, Overall Height 2 23/32 in, For Use With Mfr. No. QL-820NWB
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL ELITE Stick Roller Ball Pen, Bold 0.8mm, Blue Ink, Wht/Blue Barrel (69024)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513032)
- PEN2PAPER Drafting Tool Kit; Yellow; Pack - 5 (PE1205942)
- ICONEX Wrappers, Coin, Quarter Pk (ICX94190093)
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/White (TZeS261)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Clear (TZeS151)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., Black/White (TZe221)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., White/Clear (TZeS135)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Blue/White (MK233)
- BROTHER Label Tape Cartridge 1", Black/Yellow (TZE651)
- BROTHER Label, White/Berry Pink, .47" x 16.4 ft. (TZEMQP35)
- Brother Labels & Label Makers