Shop All Label Makers & Printers
This Product is Discontinued
Brother
Label Maker, Compact (Discontinued)
Mfr # PTP750W
Zoro # G5201607
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards Energy Star Rated
- Width 6"
- Depth 3.12"
- Size 0.14"; 0.25"; 0.38"; 0.5"; 0.75"; 1"
- Height 5.62"
Product Information
- Brand Brother
- MFR # PTP750W
- Zoro # G5201607
- UPC # 012502637226
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Width | 6" |
Depth | 3.12" |
Size | 0.14"; 0.25"; 0.38"; 0.5"; 0.75"; 1" |
Height | 5.62" |
Details
Item | Label Maker,P-Touch,Compact |
Standards | Energy Star Rated |
Description
Label Maker,P-Touch,Compact
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.