Shop All Label Maker & Printer Accessories
Brother
Label, Blk/Clr, Acid-Free, .47" x 26.2 ft.
Mfr # TZEAF131
Zoro # G4149140
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Brother
- MFR # TZEAF131
- Zoro # G4149140
- UPC # 012502625995
- Country of Origin Japan
- Category Label Maker & Printer Accessories
Details
Item | Label,Blk/Clr,Acid-Free,.47" x 26.2 ft. |
Description
Label,Blk/Clr,Acid-Free,.47 In. x 26.2 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Scissors, 7" Utility Snips (10098)
- AVERY Binder, EZD Ring, Label Holder, 4", Black (08802)
- STRIDE - Inc. Legal-Size Binders- Round Ring- 1in. Cap- 8-.50in.x14in.- Black (ST463203)
- DYMO Adhesive Label Tape Cartridge 1/2" x 23 ft., Black/White (45013)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Silver (TZeS941)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.23"x26-1/5ft., White/Black (TZe315)
- BROTHER Label, White/Satin Gold, .47" x 16.4 ft. (TZEMQ835)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Clear (M131)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Clear, Width: 29/32 in (TZe151)
- BROTHER Label Tape Cartridge 3/4", Black/Yellow (TZES641)
- BRADY Printer Roller (153663)
- Brother Label Maker & Printer Accessories