Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Label, Black/Yellow, Labels/Roll: Continuous
Mfr # HGE6415PK
Zoro # G4149271
product price: $72.79
/pk 5, $14.56/ea
$72.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility PT-18RKT, PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
- Width 0.70"
- Length 26.2 ft.
- Labels per Roll Continuous
- Printer Series Compatability Brother P-Touch Products: PT-18RKT PT-9200PC PT-9500PC PT-9700PC PT-9800PCN PT-E300 PT-E500 PT-E550W PT-E800W PT-P750WVP PT-P900 PT-P900W PT-P950NW
Product Information
- Brand Brother
- MFR # HGE6415PK
- Zoro # G4149271
- UPC # 012502629283
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 0.70" |
Length | 26.2 ft. |
Details
Color | Black/Yellow |
Printer Series Compatibility | PT-18RKT, PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW |
Item | Label |
Labels per Roll | Continuous |
Printer Series Compatability | Brother P-Touch Products: PT-18RKT PT-9200PC PT-9500PC PT-9700PC PT-9800PCN PT-E300 PT-E500 PT-E550W PT-E800W PT-P750WVP PT-P900 PT-P900W PT-P950NW |
For Use With | PT-18RKT, PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW |
Green Environmental Attribute | RoHS |
Description
Label,Black/Yellow,.7 In. x 26.2 ft.,Package Quantity 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (SM500I-II-WX-BK)
- HONEYWELL SERVUS Knee Boots, Size 10, 15" H, Black, Plain, PR (75108/10)
- NMC Caution Respirator Required Sign, Bilingu, 14 in Height, 10 in Width, Aluminum (ESC365AB)
- MECHANIX WEAR Mechanics Gloves, XL, Black, Synthetic Leather, Polyester, Spandex (MSG-05-011)
- BROTHER Label, Black/White, Labels/Roll: Continuous (HGE2415PK)
- BROTHER Label, Roll, 19Mmx5, M, Cl (BRTCZ1003)
- BROTHER Label, Black/White, .47" x 26.2 ft. (TZE231M)
- BROTHER TZe Standard Adhesive Laminated Labeling Tape, 1.4" x 26.2 ft, Black on Blue (TZE561CS)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/2"W, Black on White (TZES231)
- BROTHER Paper Label, White, 2" x 100 ft. (DK2223)
- BRADY Sleeve, Polyolefin, White, 1" W (BM-250-1-312)
- Brother Safety Labels