Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Label, Black/Pink, .47" x 26.2 ft.
Mfr # ME31
Zoro # G4149113
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pink
- Printer Series Compatibility P-touch Electronic Labeling System: PT100, PT110, PT65, PT65SB, PT85
- Label Width 1/2 in
- Label Type Label Tape
- Features Adhesive, Durable, Non-perforated, Black on Metallic Pink Tape
Product Information
- Brand Brother
- MFR # ME31
- Zoro # G4149113
- UPC # 012502053187
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1/2 in |
Details
Color | Pink |
Printer Series Compatibility | P-touch Electronic Labeling System: PT100, PT110, PT65, PT65SB, PT85 |
Item | Label,Black/Pink,.47" x 26.2 ft. |
Label Type | Label Tape |
Features | Adhesive, Durable, Non-perforated, Black on Metallic Pink Tape |
Description
Label,Black/Pink,.47 In. x 26.2 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger, 12" Width, Decal, 12" W, 18" L, Portrait, Go Slow Sound Horn (OS-DS-D-1218-V-1283)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, 3/8 In, PK25 (66060)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, L (KBKB1T18T)
- CONDOR Hi-Vis Mechanics Impact Gloves, M, Green, Polyester (488C55)
- BROTHER Die Cut Circle Cartridge, Black/White, Labels/Roll: 1200 (DK1219)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/2"W, Black on White (TZES231)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 3/4"W, Black on Yellow (TZE641)
- BROTHER Printer Label, Black/White, Labels/Roll: 800 (DK1209)
- BROTHER TZe Standard Adhesive Laminated Labeling Tape, 1.4" x 26.2 ft, White on Matte Clear (TZEM65)
- BROTHER Label Tape Cartridge, White, Labels/Roll: 800 (DK3235)
- BRADY Precut Label Roll Cartridge, Clear, Gloss (M4C-500-595-CL-WT)
- Brother Label Maker Tapes, Labels, Signs & Tags