Shop All Label Makers & Printers
Brother International
Brother High-Speed Professional Label Printer, , Variable Fonts, White & Gray
Mfr # QL800
Zoro # G208446294
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Brother International
- MFR # QL800
- Zoro # G208446294
- UPC # 12502646327
- Country of Origin China
- Category Label Makers & Printers
Description
Brother high-speed professional label printer, ql800, variable fonts, white & gray create cost-effective paper labels for packages, envelopes, file folders, name badges, postage and more. Super-fast printing up to 93 standard address labels per minute with black text at 300 dpi. Auto cutter allows for printing one or multiple labels at a time, eliminating wasted label sheets. The plug & label feature supports quick label printing of most basic labels - no software installation required for windows pcs. P-touch editor software for windows and mac lets you create labels as you desire. Print from microsoft word, excel and outlook. Convenient, brother dk drop in labeling supplies. Needs no ink or toner. Compatible with the following operating systems: mac os x 10.10.5-10.12; windows vista, 7, 8, 8.1, 10 includes: p-touch editor software and driver; ac power cable; usb cable; dk-1201 diecut address label starter roll; dk-2251 continuous red/black length paper tape starter roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Filament Tape, 24mm x 55m, 9.5 mil, PET (RG20..6)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2"x 3", With White Block (4WR23)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (700400024)
- C-LINE PRODUCTS C-Line 87527 Scored Tent Cards White Cardstock 2 x 3 .5 4-sheet 40 sheets-BX (87527)
- BROTHER INTERNATIONAL Brother Versatile Compact Color Label & Photo Printer w/ Wireless Networking, (VC500W)
- BROTHER INTERNATIONAL Brother P-Touch Handy Label Maker, , LCD Display, White (PTM95)
- BROTHER INTERNATIONAL Brother P-Touch Easy, Portable Label Maker, , 3 Fonts, White & Gray (PTH110)
- BROTHER INTERNATIONAL Brother P-Touch PC-Connectable Labeler (PTP700)
- PANDUIT Includes Mp300 Printer, 1 Cassette Of S1 (MP300)
- BRADY Label Maker Printer (J4000-AM-BWSPWID)
- BRADY Label Maker Printer (151293)
- Brother International Labels & Label Makers