Shop All Ink and Toner Cartridges
Brother
Ink, 550 Page-Yield, Black
Mfr # LC402BKS
Zoro # G506569442
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. LC402
- Max. Page Yield 550
- Remanufactured Cartridge Number No
- For Use With Brother MFC-J5340DW, J6540DW, J6940DW; Brother
- Device Types Inkjet Printer
Product Information
- Brand Brother
- MFR # LC402BKS
- Zoro # G506569442
- UPC # 12502666998
- Country of Origin Philippines
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | LC402 |
Item | Print and Imaging Supplies |
Max. Page Yield | 550 |
Color | Black |
Remanufactured Cartridge Number | No |
For Use With | Brother MFC-J5340DW, J6540DW, J6940DW; Brother |
Device Types | Inkjet Printer |
Supply Type | Ink |
Description
Trust Brother Genuine Standard Yield Ink Cartridges to deliver superior inkjet print quality and performance for up to 550 page-yield. All Brother Genuine ink cartridges are intelligently engineered to work seamlessly with your Brother inkjet printer, providing consistent, reliable results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Bk, PK12 (35334)
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Black 36pk (46136)
- ZORO SELECT Corrugated Boxes, 14" x 8" x 8", Kraft, 25/Bundle (11R225)
- AZAR DISPLAYS 12-Pocket Wall Mount Business/Gift Card Holder, PK2 (252223)
- BROTHER Ink, 550 Page-Yield, Yellow (LC402YS)
- BROTHER Cartridge, Super Hi-Yield, Magenta (BRTLC105M)
- BROTHER Ink Cartridge, 3Color, Cyan, Mgnt, Yell, PK3 (BRT-LC713PKS)
- BROTHER Ribbon Cartridge, 150 Page Yield, Black (BRTPC501)
- BROTHER INKvestment Super High-Yield Ink, 1,500 Page-Yield, Yellow (LC3033Y)
- BROTHER High Yield Cyan Toner Cartridge 4K YLD (TN433C)
- PCI Pci Epson T252Xl320 252Xl Magenta Inkjet Cartridge 1.1K High Yield (T252XL320-PCI)
- Brother Ink and Toner Cartridges