Shop All Label Makers & Printers
Brother
Industrial Label Printer
Mfr # PTE510VP
Zoro # G112192102
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity USB-C
- Cutter Type Automatic Full/Half
- Includes Auto Full/Half Cutter, Hand-Strap, Li-ion Battery and Case, USB-C Connectivity
- Product Type Handheld Labeling Tool
Product Information
- Brand Brother
- MFR # PTE510VP
- Zoro # G112192102
- UPC # 012502674139
- Country of Origin China
- Category Label Makers & Printers
Details
Item | Industrial Label Printer |
Printer Connectivity | USB-C |
Cutter Type | Automatic Full/Half |
Includes | Auto Full/Half Cutter, Hand-Strap, Li-ion Battery and Case, USB-C Connectivity |
Product Type | Handheld Labeling Tool |
Description
Industrial Label Printer, Printer Connectivity USB-C, Cutter Type Automatic Full/Half
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Peel Seal Strip Cushioned Mailer, #000, Extension Flap, Self-Adhesive Closure, 4 x 8, PK25, 25PK (4275)
- ZEBRA PEN Sarasa Grand Retractable 0.7mm Pink Barrel/Black Ink 1pk (45311)
- WESTCOTT Scissors, Right or Left Hand, 8"L (13135)
- ZORO SELECT Shop Ticket Holder, 9x12, Clear, PK25 (4YNR8)
- BROTHER Labeler, 2 3/4 in H, 6 1/4 in W, White (PTD220)
- BROTHER QL-600 2 3/8'' Economic Desktop Label Printer (328QL600)
- BROTHER Labelmaker, Commercial, Lite (BRTPTD800W)
- BROTHER P-Touch Handheld Labeler 18Mm Shrink Tube Compatible Using Hse Series (PTE300)
- BROTHER Labeler, 3 3/8 in H, 8 in W, Black (PTD610BT)
- BROTHER QL-810WC Ultra Fast Label Printer, 110 Labels/min Print Speed, 5 x 5.7 x 9.2 (QL810WC)
- BRADY i5300 Industrial Label Printer 600 dpi with PWID Software Suite (153716)
- Brother Labels & Label Makers