Shop All Laser Printers
This Product is Discontinued
Brother
HL-L6300DW Business Laser Printer for Mi (Discontinued)
Mfr # HLL6300DW
Zoro # G5093774
Free Shipping & Returns
This Product is Discontinued
Key Features
- Scanner Type Laser
- Printer Output Black/White
- Print Speed (Black) 48 ppm
- Printer Model HL-L6300DW
- Print Resolution (Black) 1200 x 1200 dpi
Product Information
- Brand Brother
- MFR # HLL6300DW
- Zoro # G5093774
- Country of Origin Viet Nam
- Category Laser Printers
Dimensions
Width | 15.7" |
Max. Paper Size | 8.5 x 14 |
Height | 11.3" |
Depth | 15.6" |
Details
Item | Printers |
Scanner Type | Laser |
Printer Output | Black/White |
Print Speed (Black) | 48 ppm |
Printer Model | HL-L6300DW |
Print Resolution (Black) | 1200 x 1200 dpi |
Network Capable | Yes |
Standards | Energy Star Rated; EPEAT Registered Bronze |
Network Ready | Yes |
Features | Wireless Printing |
LCD Display | Yes |
Network Types | 10/100/1000Base-T Ethernet; 802.11b/g/n Wireless |
Connector/Port/Interface | Ethernet; NFC; USB; Wi-Fi |
Includes | High-Yield Toner Cartridge; DR-820 Drum Unit; Quick Setup Guide; Installation CD-ROM; AC Power Cord |
Paper Input Capacity (Sheets) | 570 |
Duplex Printing | Automatic |
First Page Out | 7.5 s |
Description
HL-L6300DW Business Laser Printer for Mi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.