Shop All Scanners
Brother
Dual CIS Scanner, 1200x1200 dpi/600x
Mfr # ADS1700W
Zoro # G9364465
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.8"
- Height 3.3"
- Depth 4.1"
- Product Type Sheetfed Scanner
Product Information
Dimensions
Width | 11.8" |
Height | 3.3" |
Depth | 4.1" |
Details
Item | Dual CIS Scanner,1200x1200 dpi/600x |
Product Type | Sheetfed Scanner |
Description
Dual CIS Scanner,1200x1200 dpi/600x
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Gk420D 203Dpi Dt Rj45 (GK42-202210-000)
- MEASURETEK Digital Floor Scale with Remote Indicator 2200kg/5000 lb. Capacity (12R960)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, Laser Marked Type, PK200 (V46020121-02-GRAI)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 10", Kraft, 15/Bundle (55VH98)
- BROTHER Professional Desktop Scanner, 600 dpi Optical Resolution, 80-Sheet Auto Document Feeder (ADS-4300N)
- BROTHER Scanner, Document Type, 110/120VAC, Gray (ADS1250W)
- BROTHER Scanner, 2-3/16" L, 11-7/8" W, 1-3/8" H (DS640)
- BROTHER Professional Desktop Scanner, 600 dpi Optical Resolution, 80-Sheet Auto Document Feeder (ADS-4700W)
- EPSON Perfection V850 Pro Scanner, Scans Up to 8.5" x 11.7", 6400 dpi Optical Resolution (B11B224201)
- AMBIR Ambir Ds830Ix Imagescan Pro 830Ix, 30Ppm/60Ipm Adf Duplex Scanner; (DS830IX-ATH)
- EPSON DS-410 Document Scanner, 600 dpi Optical Resolution, 50-Sheet Doc Feed (B11B249201)
- Brother Scanners