Shop All Shipping Labels
Brother
Die-Cut Shipping Labels, 2.4 x 3.9, White, 300/Roll, PK24, 24PK
Mfr # DK120224PK
Zoro # G405742199
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Adhesive Permanent Self-Adhesive
- Legend Color Black Print on White Tape
- Printer Series Compatability Brother QL Series Label Printers
- Color White
Product Information
- Brand Brother
- MFR # DK120224PK
- Zoro # G405742199
- UPC # 12502660637
- Country of Origin China
- Category Shipping Labels
Details
Item | Label Maker Supplies |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Legend Color | Black Print on White Tape |
Printer Series Compatability | Brother QL Series Label Printers |
Color | White |
Labels Per Roll | 300 |
Labels Per Unit | 7200 |
Rolls Per Unit | 24 |
Description
Pre-sized for the job. No need to measure and cut! High resolution. Easy peel. Engineered with excellence. Brother Genuine replacement label rolls are designed to fit seamlessly with multiple Brother label printers. Protect your investment by using Brother Genuine DK replacement label rolls. Long-lasting reliability. The Brother Pre-Sized Die-Cut Label Rolls is a Brother Genuine Supply that you can trust for all of your Brother QL printing needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Giant Inflatable Solar System Set (2434)
- WILSON JONES Sheets, Minute, Ivry Linen Pk (WLJ90110)
- PANDUIT Adhesive Laser/Ink Jet Label, PK1000 (LJSL20-Y3-1)
- PRANG Groove Colored Pencils, 3.3 mm, 2B (#1), 24 Assorted Lead/Barrel Colors (28124)
- BROTHER Die-Cut Address Labels, 1.1 x 2.4, White, 800 Labels/Roll, 3PK (DK12093PK)
- BROTHER Die-Cut Address Labels, 1.1 x 2.4, White, 800/Roll, PK24, 24PK (DK120924PK)
- BROTHER Label, Address, Small (BRTDK1209)
- BROTHER Die-Cut Address Labels, 1.1 x 3.5, White, 400/Roll, PK24, 24PK (DK120124PK)
- BROTHER Brother® Die-Cut Address Labels, 1.1" x 3.5", White, 400/Roll (DK1201)
- BROTHER Label, Shipping (BRTDK1202)
- AVERY Labels, Shipping, 1Up, Perm, We Pk (AVE91200)
- Brother Package Labels & Shipping Equipment