Shop All Shipping Labels
Brother
Die-Cut Address Labels, 1.1 x 2.4, White, 800/Roll, PK24, 24PK
Mfr # DK120924PK
Zoro # G205742351
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Size 1.1 x 2.4
- Legend Color Black Print on White Tape
- Printer Series Compatability Brother QL Series Label Printers
- Color White
Product Information
- Brand Brother
- MFR # DK120924PK
- Zoro # G205742351
- UPC # 12502660675
- Country of Origin Viet Nam
- Category Shipping Labels
Dimensions
Size | 1.1 x 2.4 |
Details
Item | Label Maker Supplies |
Material | Paper |
Legend Color | Black Print on White Tape |
Printer Series Compatability | Brother QL Series Label Printers |
Color | White |
Adhesive | Permanent Self-Adhesive |
Labels Per Roll | 800 |
Rolls Per Unit | 24 |
Labels Per Unit | 19200 |
Description
Pre-sized for the job. No need to measure and cut! High resolution. Easy peel. Engineered with excellence. Brother Genuine replacement label rolls are designed to fit seamlessly with multiple Brother label printers. Protect your investment by using Brother Genuine DK replacement label rolls. Long-lasting reliability. The Brother Pre-Sized Die-Cut Label Rolls is a Brother Genuine Supply that you can trust for all of your Brother QL printing needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PENCIL GRIP Staple Free Stapler, PK3 (133)
- TOSHIBA Toshiba Toner Cartridge, 106,600 Yield (T6518U)
- VICTOR TECHNOLOGY Midnight Black Desktop Organizer (4720-5)
- SMEAD Cover, Report, Ltr, Dbe (81354)
- BROTHER Brother® Die-Cut Address Labels, 1.1" x 3.5", White, 400/Roll (DK1201)
- BROTHER Brother® Die-Cut Address Labels, 1.1" x 2.4", White, 800/Roll (DK1209)
- BROTHER Label, Shipping (BRTDK1202)
- BROTHER Label, Address, Large (BRTDK1208)
- BROTHER Die-Cut Address Labels, 1.1 x 3.5, White, 400/Roll, PK24, 24PK (DK120124PK)
- BROTHER Die-Cut Address Labels, 1.1 x 2.4, White, 800 Labels/Roll, 3PK (DK12093PK)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Fragile 4 Square, Pk50 (16U982)
- Brother Shipping Labels