Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Continuos Label Stock
Mfr # BMSLT405HP
Zoro # G803541561
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility TD-4750
- Color Green
- Width 4 in
- Label Media Format Continuous Roll
- Roll Length 150 ft
Product Information
- Brand Brother
- MFR # BMSLT405HP
- Zoro # G803541561
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Roll Length | 150 ft |
Details
Printer Series Compatibility | TD-4750 |
Item | Continuous Label Stock |
Color | Green |
Label Media Format | Continuous Roll |
Minimum Service Temperature | -40 Degrees F |
Maximum Service Temperature | 180 Degrees F |
Label Color | Green |
Label Material | Vinyl |
Adhesive Properties | Permanent Adhesive |
Indoor/Outdoor Usage | Indoor/Outdoor |
Compatible Mfr Part Number | TD-4750TNWBCS |
Label Finish | Gloss |
Adhesive Material | Acrylic |
Recommended Ribbon | BMSLPR02 |
Adhesive | Adhesive |
Material Series | BMSLT |
Application | 5S, Floor Marking, Pipe Markers |
Product Type | Continuous Label |
For Print Method | Thermal Transfer |
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 787NV3, 787NV4, Compatible Mfr Part Number TD-4750TNWBCS, Label Color Green, Label Finish Gloss, Label Material Vinyl, Material Properties Not Applicable, Printer Series Compatibility TD-4750, Recommended Ribbon BMSLPR02, Roll Length 150 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series BMSLT, Maximum Service Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Positioning Lanyard, 6 ft., Yellow (213WLS-Z7/6FTYL)
- INTERNATIONAL ENVIROGUARD Polypropylene Coverall, 5XL, White, PK25, 5XL, White (2012)
- BRADY Printer Label, White on Translucent, Labels/Roll: 50 (PTL-34-427)
- RINGERS GLOVES Mechanics Gloves, 2XL ( 12 ), High-Visibility Yellow, Mesh Spandex (118-12)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1/4"W, White on Black (TZE315)
- BROTHER TZe Standard Adhesive Laminated Labeling Tape, 1.4" x 26.2 ft, White on Matte Clear (TZEM65)
- BROTHER TZe Adhesive Laminated Labeling Tape, 0.47x26.2 ft, Gold on Black (TZE334)
- BROTHER Removable Label, Black/Yellow, Labels/Roll: Continuous (DK4605)
- BROTHER Printer Label, Black/White, Labels/Roll: 400 (DK1208)
- BROTHER 12Mm (0.47) Black On Yellow Hge Tape w/ Extra Strength Adhesive 8M (HGES6315PK)
- BRADY Wire and Cable Label, White, Matte Finish (M5-375-1-342)
- Brother Safety Labels