Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Continuos Label Stock
Mfr # BMSLT402
Zoro # G203541581
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility TD-4750
- Color White
- Width 4 in
- Label Color White
- Compatible Mfr Part Number TD-4750TNWBCS
Product Information
- Brand Brother
- MFR # BMSLT402
- Zoro # G203541581
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Roll Length | 150 ft |
Details
Printer Series Compatibility | TD-4750 |
Item | Continuous Label Stock |
Color | White |
Label Color | White |
Compatible Mfr Part Number | TD-4750TNWBCS |
Label Finish | Gloss |
For Print Method | Thermal Transfer |
Material Series | BMSLT |
Maximum Service Temperature | 180 Degrees F |
Adhesive Properties | Permanent Adhesive |
Application | 5S, Floor Marking, Pipe Markers |
Minimum Service Temperature | -40 Degrees F |
Adhesive Material | Acrylic |
Label Material | Vinyl |
Indoor/Outdoor Usage | Indoor/Outdoor |
Label Media Format | Continuous Roll |
Recommended Ribbon | BMSLPR03, BMSLPR03PR, BMSLPR03STR |
Adhesive | Adhesive |
Product Type | Continuous Label |
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 787NV3, 787NV5, 787NV6, 787NV7, Compatible Mfr Part Number TD-4750TNWBCS, Label Color White, Label Finish Gloss, Label Material Vinyl, Material Properties Not Applicable, Printer Series Compatibility TD-4750, Recommended Ribbon BMSLPR03, BMSLPR03PR, BMSLPR03STR, Roll Length 150 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series BMSLT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-3102)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x12x2 Fiberglass (22124128)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-15-S-33-NO-YAX-C)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Vinyl, White (480H93)
- BROTHER Brother® P-Touch® Tze Labeling Tape, 1/2'"W, Black on White, 2/Pack (TZE2312PK)
- BROTHER TZe Adhesive Laminated Labeling Tape, 0.47x26.2 ft, Gold on Black (TZE334)
- BROTHER Label, Black/White, Labels/Roll: 300 (DK1203)
- BROTHER TZe Adhesive Laminated Labeling Tape, 0.7x26.2 ft, Gold on Black (TZE344)
- BROTHER Brother® P-Touch® TC Tape Cartridges, 1/2"W, Black on White, 2/Pack (TC20)
- BROTHER Label Tape Cartridge, Black/Red, 11/32" W (TZe525)
- GLOBE SCIENTIFIC Label Rolls, Cryo, 9.5mm Dots, for 0.5-1.5mL Tubes, Pink, 1000PK (LCR-95P)
- Brother Label Maker Tapes, Labels, Signs & Tags