Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Continuos Label Stock
Mfr # BMSLT201
Zoro # G803541554
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility TD-4750
- Color Yellow
- Width 2 in
- Material Series BMSLT
- Adhesive Material Acrylic
Product Information
- Brand Brother
- MFR # BMSLT201
- Zoro # G803541554
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 in |
Roll Length | 150 ft |
Details
Printer Series Compatibility | TD-4750 |
Item | Continuous Label Stock |
Color | Yellow |
Material Series | BMSLT |
Adhesive Material | Acrylic |
Adhesive Properties | Permanent Adhesive |
Label Media Format | Continuous Roll |
Recommended Ribbon | BMSLPR03, BMSLPR03PR, BMSLPR03STR |
Label Color | Yellow |
Maximum Service Temperature | 180 Degrees F |
Indoor/Outdoor Usage | Indoor/Outdoor |
Application | 5S, Floor Marking, Pipe Markers |
For Print Method | Thermal Transfer |
Minimum Service Temperature | -40 Degrees F |
Product Type | Continuous Label |
Adhesive | Adhesive |
Compatible Mfr Part Number | TD-4750TNWBCS |
Label Finish | Gloss |
Label Material | Vinyl |
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 787NV3, 787NV5, 787NV6, 787NV7, Compatible Mfr Part Number TD-4750TNWBCS, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Material Properties Not Applicable, Printer Series Compatibility TD-4750, Recommended Ribbon BMSLPR03, BMSLPR03PR, BMSLPR03STR, Roll Length 150 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series BMSLT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING The Viking Non-Safety Boots (VW29-8)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206109)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (475360)
- ENPAC Spill System, Steel Drum, 103 Gal (8081-YE)
- BROTHER Brother® P-Touch® M Series Tape Cartridge, 1/2"W, Black on Clear (M131)
- BROTHER Label, Roll, 9Mmx5M, Cl (BRTCZ1001)
- BROTHER TZe Adhesive Laminated Labeling Tape, 1.4x26.2 ft, Black on Yellow (TZE661)
- BROTHER Label Tape Cartridge, Black/White, 23/64"W (TZeFX221)
- BROTHER Label, Black/Blue, .47" x 25.2 ft. (TC6001)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/4"W, Black on White (TZES211)
- BRADY Label, White, Labels/Roll: 175 (B30-25-595-BLNKWT)
- Brother Safety Labels