Shop All Laser Printers
Brother
All-In-One Printer, 21 ppm, 14-3/8inD
Mfr # BRTMFC7240
Zoro # G0547517
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Functions Copy, Fax, Print, Scan, Sort
- Scanner Type Laser
- Printer Output Black/White
- System Requirements Windows XP Home Windows XP Professional:Intel Pentium II or equivalent, Minimum RAM 128MB, Recommended RAM 256MB, Hard Disk Space to install For Drivers 150MB, Hard Disk Space to install For Applications 500MBWindows XP Professional x64 Edition:64-bit (Intel 64 or AMD64) supported CPU, Minimum RAM 256MB, Recommended RAM 512MB, Hard Disk Space to install For Drivers 150MB, Hard Disk Space to install For Applications 500MBWindows Vista:Intel Pentium 4 or equivalent 64-bit (Intel 64 or AMD64) supported CPU, Minimum RAM 512MB, Recommended RAM 1GB, Hard Disk Space to install For Drivers 500MB, Hard Disk Space to install For Applications 1.2GBWindows 7:Intel Pentium 4 or equivalent 64-bit (Intel 64 or AMD64) supported CPU, Minimum RAM 1GB (32-bit), Minimum RAM 1GB 2GB (64-bit), Recommended RAM 1GB (32-bit), Recommended RAM 2GB (64-bit), Hard Disk Space to install For Drivers 650MB, Hard Disk Space to install For Applications 1.2GBWindows 8:Intel Pentium 4 or equivalent 64-bit (Intel 64 or AMD64) supported CPU, Minimum RAM 1GB (32-bit), Minimum RAM 1GB 2GB (64-bit), Recommended RAM 1GB (32-bit), Recommended RAM 2GB (64-bit), Hard Disk Space to install For Drivers 650MB, Hard Disk Space to install For Applications 1.2GBMac OS X v10.5.8:PowerPC G4/G5 Intel Processor, Minimum RAM 512MB, Recommended RAM 1GB, Hard Disk Space to install For Drivers 80MB, Hard Disk Space to install For Applications 400MBMac OS X v10.6.x:Intel Core Processor, Minimum RAM 1GB, Recommended RAM 2GB, Hard Disk Space to install For Drivers 80MB, Hard Disk Space to install For Applications 400MBMac OS X v10.7.x, v10.8.x:Intel Core Processor, Minimum RAM 2GB, Recommended RAM 2GB, Hard Disk Space to install For Drivers 80MB, Hard Disk Space to install For Applications 400MB
- Print Speed (Black) 21 Sheets/min
Product Information
- Brand Brother
- MFR # BRTMFC7240
- Zoro # G0547517
- UPC # 012502633143
- Country of Origin China
- Category Laser Printers
Dimensions
Height | 12.2" |
Width | 14.7" |
Max. Paper Size | 8 1/2 in x 14 in |
Depth | 14.6" |
Overall Width | 14 3/4 in |
Overall Height | 12 1/4 in |
Accepts Paper Size | Legal |
Maximum Copy Size (W x H) | 8.5 x 14 |
Overall Depth | 14 5/8 in |
Paper Size | Legal |
Description
All-In-One Printer, Black/White, Functions Printer, Copier, Scanner, Fax, Print Speed (Black) 21.0 ppm, Print Resolution (Black) 2400 x 600 dpi, Max. Paper Size 8-1/2 In. x 14 In., Max. Copies 100, Sorting Function Yes, LCD Display Yes, Operating System Compatibility Windows(r) XP, Vista(TM), 7, Min. Reduction Percentage 25 Percent, Max. Enlargement Percentage 400 Percent, Fax Transmission Speed 14.4 kbps, Max. Fax Pages 400, Paper Tray Capacity 250, Connector/Port/Interface USB
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive Label Tape Cartridge 1-2/5" x 26-1/4 ft., Black/White (HGeS2615PK)
- C-LINE PRODUCTS 13Pocket Expanding File with Hanging Tabs, Bright Blue, 12PK (58215-DS)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 4" Dia. x 30"L, 0.125" Thick, Kraft, 12/Pack (HD4030K)
- SAUNDERS Clipboard 1", Silver (22517)
- BROTHER Printer, Mfc, Laser, Compact (MFCL2750DW)
- BROTHER MFC-L2750DWxL Laser Copier, Copy/Fax/Prin (MFCL2750DWXL)
- BROTHER MFC-L9570CDW Clr P/S/C/F (MFCL9570CDW)
- BROTHER HL-L8260CDW Business Color Wireless Lase (HLL8260CDW)
- BROTHER HL-L8360CDW Business Color Wireless Lase (HLL8360CDW)
- BROTHER HL-L9410CDN Enterprise Color Laser Printer (HLL9410CDN)
- FORTIN Fortin EVO-ONE Evo-One All-In-One Remote Start; Security & Data Interface - Silver (EVO-ONE)
- Brother Printers & Scanners