Shop All Security Seals
Brooks
Spring-Lok Seal, Plastic, Blue, PK100
Mfr # 1054980
Zoro # G3985143
product price: $22.45
/pk 100, $0.22/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application General Purpose
- Security Seal Primary Material Polypropylene
- Primary Color Blue
- Useable Length 25/32 in
Product Information
- Brand Brooks
- MFR # 1054980
- Zoro # G3985143
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 25/32 in |
Operational Length | 1-1/2" |
Security Seal Flag Dimensions | 1/2 in H x 31/32 in W |
Length | 1" |
Wire Length | 1 in |
Width | 1" |
Details
Description
Padlock Seals, Marking Parameters Random Numbers, Breaking Strength 8 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTAPAK QUICK Instant Foam Packaging, 15" L, 18" W, PK36 (IQHRT00-10)
- RON CRANE SCALES Wireless Dynamometer, 25000 lb. (RON 2501-S12CC)
- MAGNA VISUAL Magnetic Cardholders, 1 in. x 2 in., PK25 (MCH-12-2-0P)
- NATIONAL CHECKING 13 Line White 1 Part Guest Check 100 Checks, PK100 (3516SP)
- BROOKS Spring-lok Seal, Plastic, Orange, PK100 (6170000-4)
- BROOKS Split-Lok Padlock Seal, Plastic with Wire Hasp, Green, PK100 (6000000-2)
- BROOKS Split-Lok Padlock Seal, Plastic with Wire Hasp, Blue, PK100 (6000000-3)
- BROOKS Split-Lok Padlock Seal, Plastic with Wire Hasp, Yellow, PK100 (6000000-6)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 8-1/2" x 9/64", Red, Pk250 (060H21PPRD)
- ELC SECURITY PRODUCTS Anchor ATM Molded Seals 5-1/2" x 5/64", Blue, Pk250 (011N13PL1PPBL)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Red, PK200 (SE1040R)
- Brooks Security Seals