Shop All Flowmeters
This Product is Discontinued
Brooks
Meter, Water, 0.2-2.5gpm (Discontinued)
Mfr # 2530A4L64SVVT
Zoro # G0990132
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Variable Area
- Housing Material Acrylic
- For Pipe Size 1/8 to 1 in
- Connection Size 1/4 in
- Flow Material Water
Product Information
- Brand Brooks
- MFR # 2530A4L64SVVT
- Zoro # G0990132
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/8 to 1 in |
Connection Size | 1/4 in |
Connection Size (In.) | 1/4 FNPT |
Width | 1 1/8 in |
Depth | 1 3/8 in |
Height | 6 5/8 in |
Width (In.) | 1-1/8" |
Center-Center Insert Size | 3 1/2 in |
Center-Center Fitting Size | 5 1/2 |
Height (In.) | 6-5/8 |
Overall Length | 1.4 in |
Overall Width | 1.1 in |
Overall Height | 6.6 in |
Description
Mechanical Flowmeter, Product Type Machined Flow Meter, Flowmeter Type Variable Area, Accuracy 3 Percent, Connection Size 1/4 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum 40 Degrees F, Housing Material Acrylic, O-Ring Material Viton, Seal Material Viton, Shaft Material -, Wetted Material Acrylic, Stainless Steel, Viton
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.