Shop All Flowmeters
Brooks
Flowmeter, Flow Range @ CCM of Air 0-855
Mfr # 1255AR1041MRSVV
Zoro # G1439523
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material Aluminum
- For Pipe Size 5 9/10 in
- Flow Material Air and Water
- Connection Size 1/8 in
Product Information
- Brand Brooks
- MFR # 1255AR1041MRSVV
- Zoro # G1439523
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 5 9/10 in |
Connection Size | 1/8 in |
Width | 1 1/4 in |
Height | 9 13/16 in |
Connection Size (In.) | 1/8 FNPT |
Width (In.) | 1-1/4" |
Length | 2 11/32 in |
Height (In.) | 9-13/16 |
Length (In.) | 2-11/32" |
Overall Width | 1.3 in |
Overall Length | 2.3 in |
Overall Height | 9.8 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-3 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Air, Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 33 Degrees F, Viscosity - Maximum 16.4 cSt, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable, Wetted Material Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 20 Gph125 Lpm W (RMB-83D-SSV)
- DAYTON Hand Drum Pump, Polypropylene, 5/8In OD (3BY46)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 10100 CcMin Air (RMA-150)
- HOFFMAN Seal Kit, Hoffman, For 180010 (180010)
- BROOKS 2-20GPM 1IN NPT VARIABLE AREA FLOW METER (1624AVMA4AA13D00A)
- BROOKS Sho-Rate 5.7-57Ccm 1/8In Npt Variable Area Flow Meter (1355GBA3BAFT1AAA)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-900 (1250AR6041MRSVV)
- BROOKS 1.45-14.5Cfm 1/2In Npt Variable Area Flow Meter (3809EB2A1KAAAC1)
- BROOKS 585Scfh 14In Npt Variable Area Flow Meter (1350EPC8CNA1B)
- BROOKS 1.5-15Cfm 3/8In Npt Variable Area Flow Meter (1358F1B2FC2A1A)
- PULSAFEEDER Flowmeter, 20 GPM, 150 PSI, 3/4 In, 0.1 PPG (MTR101-G)
- Brooks Flowmeters