Shop All Flowmeters
Brooks
Flowmeter, Air, .2 to 5 LPM, Glass
Mfr # 1250AD6053ALSVV
Zoro # G4549474
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material Aluminum
- For Pipe Size 2 11/20 in
- Connection Size 1/8 in
- Flow Material Air
Product Information
- Brand Brooks
- MFR # 1250AD6053ALSVV
- Zoro # G4549474
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 2 11/20 in |
Connection Size | 1/8 in |
Height | 5 1/2 in |
Height (In.) | 5-1/2 |
Connection Size (In.) | 1/8 FNPT |
Manufacturers Warranty Length | 1 yr |
Width (In.) | 1-1/4" |
Width | 1 1/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 5.5 in |
Overall Width | 1.3 in |
Overall Length | 2.3 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Air, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 33 Degrees F, Viscosity - Maximum 79.8 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable, Wetted Material Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Ring, Motor Mount, PK2 (118223)
- MCDONNELL & MILLER Flow Switch (FS4-3RP-T)
- DENDESIGNS Rotary Pump HDPE (DE2625851)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 044 Gpm Water (RMC-143)
- BROOKS Sho-Rate 5.7-57Ccm 1/8In Npt Variable Area Flow Meter (1355GBA3BAFT1AAA)
- BROOKS 2-20GPM 1IN NPT VARIABLE AREA FLOW METER (1624AVMA4AA13D00A)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-2290 (1255AR1051MRSVV)
- BROOKS 1.45-14.5Cfm 1/2In Npt Variable Area Flow Meter (3809EB2A1KAAAC1)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-400 (1255AR1031MRSVV)
- BROOKS Flowmeter, Water, .2 to 5 GPH, Glass (1250AD6073WGSVV)
- DWYER INSTRUMENTS Water Meter, H2O Mtr 34 Gal (WM2-A-C-03)
- Brooks Flowmeters