Shop All Flowmeters
This Product is Discontinued
Brooks
3 Scfm Air Rotameter (Discontinued)
Mfr # 2520A4A37BNBN
Zoro # G1127332
Free Shipping & Returns
This Product is Discontinued
Key Features
- Housing Material Acrylic
- For Pipe Size 1/8 to 1 in
- Flow Material Air
- Connection Size 1/8 in
- Connection Type FNPT
Product Information
- Brand Brooks
- MFR # 2520A4A37BNBN
- Zoro # G1127332
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/8 to 1 in |
Connection Size | 1/8 in |
Overall Length | 1.1 in |
Overall Width | 1.4 in |
Details
Item | Flow Indicator |
Housing Material | Acrylic |
Flow Material | Air |
Connection Type | FNPT |
Max. Pressure | 100 psi |
Max. Viscosity | 79.8 SUS |
Wetted Materials | Brass, Buna, Clear Acrylic, Stainless Steel |
Flow Range | 0.3 to 3 scfm |
Fluid Temp. Range | 40 Degrees to 150 Degrees F |
Flow Range @ SCFM of Air | 0.3 to 3 |
Flow Range @ SCFM | 0.3 to 3 |
Seal Material | Buna-N, Viton |
Output Type | Scaled Pulse |
Unit Of Measure | Liters |
Wetted Material | Acrylic, Brass, Buna-N, Stainless Steel |
Operating Pressure - Maximum | 100 psig |
Mounting Orientation | Vertical |
Media Temperature - Minimum | 40 Degrees F |
Media Temperature - Maximum | 150 Degrees F |
Description
Flow Indicator, Connection Size 1/8 in, Connection Type FNPT, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum 40 Degrees F, Housing Material Acrylic, Seal Material Buna-N, Viton, Shaft Material -, Wetted Material Acrylic, Brass, Buna-N, Stainless Steel, Unit Of Measure Liters, Operating Pressure - Maximum 100 psig, Mounting Location Panel Mount, Mounting Orientation Vertical, For Pipe Size 1/8 to 1 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.