Shop All Tablecloths & Runners
Brooklace
6" White Cambridge Lace Doilies 1000 PK
Mfr # 500235
Zoro # G300914868
product price: $30.99
/pk 1000, $0.03/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 0.01
- Material Paper
- Overall Length 6
- Width 6
Product Information
- Brand Brooklace
- MFR # 500235
- Zoro # G300914868
- UPC # 76455590533
- Country of Origin United States
- Category Tablecloths & Runners
Dimensions
Height | 0.01 |
Overall Length | 6 |
Width | 6 |
Length | 6 |
Overall Height | 6 |
Overall Width | 0.01 |
Details
Color | White |
Material | Paper |
Includes | 1,000 paper doilies |
Weight | 0.01 |
Description
Accoutre your tables, cases, cutlery rolls, or displays with help from our 6" White Cambridge Lace Doilies. Featuring a crisp white color and an intricate lace-look edge with a solid center, these are a gorgeous choice to embellish your displays or tables. Plus, they're Kosher Certified--a stamp of the highest quality and purity. Grab these for your restaurant, bakery, or business today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKER Instant Oatmeal, Assorted Varieties, 1.05 oz Packet, PK40 (12211)
- COMMODITY SHORTENING & OILS Commodity Corn Oil 35lbs (104250 31)
- SHARP MICROWAVE Lamp, Microwave , 125V, 20W (RLMPTA095WRZZ)
- JAVA ONE CoffeePods, HazelnutCreme, Single Cup, PK14 (70506)
- BROOKLACE 8" White Cambridge Lace Doilies 1000 PK (500236)
- BROOKLACE 12" White Cambridge Lace Doilies 1000 PK (500239)
- E-CLOTH Ecloth Cln&Dust Wand (10632)
- SUPER MULTI-CLIP BY FASTENATION SuperMulti Skirt Clip, PVC, PK100 (SMC)
- EZ CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (EZTCC)
- GENUINE JOE Nonwoven Table Skirts, Polyester, White (GJO11915)
- HOFFMASTER Octy-Round Plastic Tablecover, 82 in. Diameter, White, 12PK (112010)
- Brooklace Tablecloths & Runners