Shop All Warm Weather Caps, Hats & Liners
Broner
Broner Solarweave Breezer Hat
Mfr # 48-79-06-m-g
Zoro # G705443765
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Color Khaki
Product Information
- Brand Broner
- MFR # 48-79-06-m-g
- Zoro # G705443765
- UPC # 25379547772
- Country of Origin Sierra Leone
- Category Warm Weather Caps, Hats & Liners
Details
Material | Cotton |
Color | Khaki |
Description
has an outback-style design that features a mesh crown to help keep your head cool on the hottest days. Brim and crown are made from treated Solarweave material that reduces 99% of the sun's harmful UVB rays. Features reinforced stitching on the 3" brim and a leather chinstrap with adjustable toggle.
Available sizes: M (hat 7-1/8, head 22.44"), L (hat 7-3/8, head 23.23") or XL (hat 7-1/2, head 24.02"). NOTE: The sizing listed above is based on industry standards. There may be some variance between styles and manufacturers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glove, Cut/Heat-Resistant, Bl, M, PR (3084-M (8))
- TAPE LOGIC Tape Logic® Number Labels, "9", 1" Circle, Dark Blue, 500/Roll (DL6759)
- DUNLOP Size 13 Men's Steel Rubber Boot, Green (E662843)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, S, 12PK (5307E)
- BRONER Broner Solarweave Breezer Hat (48-79-07-g)
- BRONER Lindu Straw Ultimate Shade Hat (48-88-54-s-g)
- BRONER Broner Solarweave Breezer Hat (48-79-07-xl-g)
- BRONER Broner Solarweave Breezer Hat (48-79-02-l-g)
- BRONER Lindu Straw Ultimate Shade Hat (48-88-54-l-g)
- BRONER Tex-Mex Straw Sun Hat (48-88-414-l-g)
- ERGODYNE 6806 Orange 6806 Cuffed Rib Knit Beanie Hat (16807)
- Broner Warm Weather Caps, Hats & Liners