Shop All Shower & Bathtub Parts
Brondell
Nebia Fixed Shower Arm, Brushed Nickel
Mfr # ARM-SRN
Zoro # G309017683
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, metal
- Size One size, universal fit
- Width (In.) 3.5 in
- Length 15.2 in
Product Information
- Brand Brondell
- MFR # ARM-SRN
- Zoro # G309017683
- UPC # 850973008363
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Size | One size, universal fit |
Width (In.) | 3.5 in |
Length | 15.2 in |
Details
Item | Adjustable shower arm |
Finish | Brushed Nickel |
Material | Plastic, metal |
Description
A perfectly positioned spray for every single shower.Every shower should feel just right. That's why we've designed our Nebia Adjustable Shower Arm for extra range of motion and 1-touch positioning. With a generous 18 pivot, it can be adjusted to whatever height is best for you: overhead for a rain shower experience, or lowered when you don't want to get your hair wet. It's the first shower arm to hold position without using a cumbersome knob or locking hinge-meaning that you can fine-tune placement with just one hand. Made of high-quality brass for long-lasting performance, and designed for use with our Nebia Corre Four-Function Fixed Showerhead and other showerheads weighing under 1.1 pounds .5 kilograms. Not for use with our Nebia Corre Four-Function Handshower. Available in Matte Black, Chrome, and Brushed Nickel.Fully customizable comfortDesigned for 1-handed positioningHigh-quality constructionDesigned for easy, DIY installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic 3-Setting Raincan Shower Head (52684-PR)
- KOHLER Iron/Tones 33 Dbl Equal Kitchen Sink (5312-DGB)
- PARKER 3/8" SS Through Type Insert (63NTA-6)
- B & K CAP 1-1/2"" BLACK (521-407HN)
- KISSLER Shower Valve Rebuild Kit, 3 Handle (RBK7457)
- GROHE Exposed Thm Shower Kit (122629)
- PULSE SHOWERSPAS Matte Brushed Stainless Steel Shower Panel-Waimea Showerspa (1034)
- DELTA 3-Setting 2-Port Diverter Trim - Less Handle (T11897-SSLHP)
- KOHLER Coralais Bath/Shower Trim Set With Le (T15201-4S-CP)
- ZORO SELECT Diverter Spout, 5-3/8" L, Chrome Finish (15084)
- FGI Shower Door, Aluminum, Silver, 60" x 72" Sz (CVSS6072-CL-SV)
- Brondell Shower & Bathtub Parts