Shop All Air Cleaner Filters
Brondell
Horizon Air Purifier Replacement Filter
Mfr # PHZF-21
Zoro # G905578649
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Height 10.2
- Nominal Width 1.6
- For Use With Horizon Air Purifier (P200)
- Application Keep your Brondell air purifier performing at its best so it can protect you and your loved ones
- Color White
Product Information
- Brand Brondell
- MFR # PHZF-21
- Zoro # G905578649
- UPC # 819911014903
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Nominal Height | 10.2 |
Nominal Width | 1.6 |
Size | One size |
Length (In.) | 16.5 |
Details
For Use With | Horizon Air Purifier (P200) |
Application | Keep your Brondell air purifier performing at its best so it can protect you and your loved ones |
Color | White |
Includes | 1 composite filter includes woven pre-filter, True HEPA core, granulated carbon filter, and an integrated cold catalyst |
Features | Contains over 650 grams of granulated carbon for powerful odor elimination |
Media Material | Activated carbon, plastic |
Description
The Brondell O2 + Horizon Replacement Filter includes a pre-filter, True HEPA, granulated carbon, and cold catalyst layers. The filter combines 4 filtration layers plus an optional ionization feature to create a 5-stage filtration system.
• Replacement filter for the Brondell O2+ Horizon Air Purifier (P200) only
• Filter combines 4 filtration layers plus an optional ionization feature to create a 5-stage filtration system for a cleaner environment
• Includes pre-filter, True HEPA, granulated carbon, and cold catalyst layers
• Filter contains over 650 grams of granulated carbon for powerful odor elimination
• Granulated carbon traps odors, harmful gases, VOCs, and decomposing formaldehyde
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
• Replacement filter for the Brondell O2+ Horizon Air Purifier (P200) only
• Filter combines 4 filtration layers plus an optional ionization feature to create a 5-stage filtration system for a cleaner environment
• Includes pre-filter, True HEPA, granulated carbon, and cold catalyst layers
• Filter contains over 650 grams of granulated carbon for powerful odor elimination
• Granulated carbon traps odors, harmful gases, VOCs, and decomposing formaldehyde
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Guard Set 30" (GGS_47299)
- GLOBAL INDUSTRIAL LEED Compliant Pleated Air Filter, MERV 13, 20Wx20Hx1D (B2318838)
- MASTERCOOL Manifold Gauge Set, Standard Couplers (89660-UV)
- CANARM Exhaust Fan, Hazardous Location, 18 In (P18-4)
- BRONDELL Pro Sanitizing Air Purifier Replacement Filter Set (PP-41)
- BRONDELL Revive Offgassing Reduction Filter, Pack of 3 (PRF-58)
- BRONDELL Revive Standard Replacement Filter Pack (PRF-51)
- BALDWIN FILTERS Panel Air Element (PA10433)
- BESTOBELL STEAM TRAP FILTER ELEMENT OTHER PLUMBING (GM10)
- EXTRACT-ALL Replacement Carbon (RF-981-2C)
- ATLAS Ozonator Dual (Hepa and Active Carbon Filter) Air Purifier with UVC Lamp and Remote Control (D) 1 Year Warranty! (ATL9079D)
- Brondell Air Cleaner Filters