Shop All Filtration Systems
Brondell
Circle Reverse Osmosis Water Filtration System, WQA Gold Seal Certified
Mfr # RC100
Zoro # G505578605
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Protect your household by reducing harmful contaminants in your drinking water
- Height 13.75
- Size One size
- Includes All necessary parts for easy DIY installation
- Color Black
Product Information
- Brand Brondell
- MFR # RC100
- Zoro # G505578605
- UPC # 819911013593
- Country of Origin Korea, Republic of
- Category Filtration Systems
Dimensions
Height | 13.75 |
Size | One size |
Overall Width | 9.25 |
Length | 16.5 |
Details
Application | Protect your household by reducing harmful contaminants in your drinking water |
Includes | All necessary parts for easy DIY installation |
Color | Black |
Material of Construction | Mixed material |
Description
Reverse osmosis (RO) systems can be bulky, difficult to install, and many require electricity and pumps to operate. Most importantly, conventional RO systems are extremely inefficient wasting up to 24 gallons of water for every gallon of drinkable water! Brondell's Circle Reverse Osmosis Water Filtration System utilizes patented new technology to eliminate back-pressure making it up to 10 times more efficient than conventional RO systems. Additionally, the Circle RO Water Filter eliminates any need for electricity by integrating the tank and filters. The Brondell H2O+ Circle RO Water Filter’s exclusive Smart Valve and unique circular reservoir design are the keys to its efficient design. The Circle’s refill rate is more than twice as fast as non-electric systems and equally as fast as those with electric pumps. It offers simplified installation and maintenance with features such as auto-flushing, twist and lock filter changes, and “quick-connect” connections. The Brondell H2O+ Circle RO Water Filter delivers water savings, power savings, and space-savings all in a beautiful simplified design. The Circle utilizes four separate water filters dramatically reducing industrial chemicals, heavy metals, pesticides, herbicides, total dissolved solids (TDS), volatile organic compounds (VOCs), microorganisms, cysts, bad tastes and odors. The Circle is the fastest, most elegant and efficient high quality reverse osmosis system available for a healthy home and family.
• Water saving smart technology - up to 10 times more efficient than conventional RO systems
• Designer chrome faucet with integrated LED filter change indicator included
• Space saving compact design leaves plenty of room for under sink storage
• Patented Smart Valve and flexible water tank delivers maximum water efficiency
• Certified four-stage filtration: Sediment filter, Pre-carbon Plus filter, RO Membrane filter, Post Carbon Block filter
• Constant flow rates and rapid system refill without pumps
• Quick change filters - twist and seal filters make filter replacement a breeze
• Non electrical design
• Certified for NSF/ANSI Standards 42, 53, 58, and 372
• Gold Seal certified by WQA (Water Quality Association) for trusted performance
• RO Membrane filter lasts 2 years (24 months), remaining three filters last 6 months
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
• Water saving smart technology - up to 10 times more efficient than conventional RO systems
• Designer chrome faucet with integrated LED filter change indicator included
• Space saving compact design leaves plenty of room for under sink storage
• Patented Smart Valve and flexible water tank delivers maximum water efficiency
• Certified four-stage filtration: Sediment filter, Pre-carbon Plus filter, RO Membrane filter, Post Carbon Block filter
• Constant flow rates and rapid system refill without pumps
• Quick change filters - twist and seal filters make filter replacement a breeze
• Non electrical design
• Certified for NSF/ANSI Standards 42, 53, 58, and 372
• Gold Seal certified by WQA (Water Quality Association) for trusted performance
• RO Membrane filter lasts 2 years (24 months), remaining three filters last 6 months
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA 1-1/4" X 1-1/4" Press Low Lead Bronze Spring Check Valve (79050)
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x MPT (1436015RMC)
- ANVIL 1-1/4" x 1" x 1-1/4" Malleable Iron Reducing Tee Class 150 (0310043203)
- KOHLER Hartland 33" X 22" X 9-5/8" Top-Mount (5818-4-96)
- BRONDELL Capella Reverse Osmosis Water Filtration System with Eco-Efficient 1:1 Ratio (RC250)
- BRONDELL Cypress Countertop Water Filtration System, WQA Gold Seal Certified (H630)
- BRONDELL H2O+ Coral Three-Stage Undercounter Water Filtration System with Over 99% Lead Reduction (UC300)
- DAYTON Inlet Water Filter, 3/4 In, GHT, 100 PSI (19C694)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-ECP20-BB Pleated Sediment Water Filter; 20 Micron (PENTEK-ECP20-BB)
- HYDROSCIENTIFIC CERTIFIED PLEATED SYNTHETIC JUMBO 90, 5M (HSC-90-5)
- PENTAIR/OMNIFILTER Mounting Bracket, BF35/BF55 Fltr Hsngs (BF35MB-S3-S18)
- Brondell Filtration Systems