Shop All Filtration Systems
Brondell
Capella Reverse Osmosis Water Filtration System with Eco-Efficient 1:1 Ratio
Mfr # RC250
Zoro # G905578625
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Mixed material
- Includes All necessary parts for easy DIY installation
- Size One size
- Length 14
- Overall Width 3.5
Product Information
- Brand Brondell
- MFR # RC250
- Zoro # G905578625
- UPC # 819911013746
- Country of Origin Korea, Republic of
- Category Filtration Systems
Dimensions
Size | One size |
Length | 14 |
Overall Width | 3.5 |
Height | 13.75 |
Details
Material of Construction | Mixed material |
Includes | All necessary parts for easy DIY installation |
Color | White |
Application | Protect your household by reducing harmful contaminants in your drinking water |
Description
Brondell’s Capella Reverse Osmosis (RO) Under Counter Water Filtration System provides powerful professional performance for your home or office. Capella’s 1:1 wastewater ratio, makes it our safest and most efficient RO system, up to 20x more efficient than traditional RO systems. Capella is Water Quality Association (WQA) tested and certified to reduce 86 harmful contaminants including emerging contaminants other filters miss like lead, pharmaceuticals, fluoride, and more, providing you and your family the safest drinking water.
• Capella’s 1:1 waste to filtered water ratio is up to up to 20x more efficient than traditional RO systems, saving water and money
• WQA tested and certified to reduce 86 harmful contaminants including emerging contaminants other filters miss like lead, pharmaceuticals, PFAS, fluoride, and more, providing you and your family the safest drinking water
• Capella has been tested and certified by the Water Quality Association according to NSF/ANSI 42, 53, 58, 372, CSA B483.1 and NSF/ANSI 401 (Emerging Contaminants Pharmaceuticals, Herbicides, & Pesticides)
• Capella is certified under NSF/ANSI standard 53 for the reduction of harmful PFAS, also known as The Forever Chemicals that are increasingly being found in global water supplies
• The Capella has been awarded the WQA Gold Seal, which is the international “Mark of Product Quality” and is one of the most recognized drinking water treatment certification programs in the world. The Gold Seal is a solid assurance of product quality, durability, and safety for the consumer
• The included Air Gap Faucet with LED Filter Change Indicator provides a gentle reminder when it’s time to change filters
• Drinking filtered water from the Capella means you'll use less plastic bottles, lowering your carbon footprint in the process
• Easy "Twist and Seal" system makes changing the filters a breeze
• Includes everything needed for easy DIY installation
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
• Capella’s 1:1 waste to filtered water ratio is up to up to 20x more efficient than traditional RO systems, saving water and money
• WQA tested and certified to reduce 86 harmful contaminants including emerging contaminants other filters miss like lead, pharmaceuticals, PFAS, fluoride, and more, providing you and your family the safest drinking water
• Capella has been tested and certified by the Water Quality Association according to NSF/ANSI 42, 53, 58, 372, CSA B483.1 and NSF/ANSI 401 (Emerging Contaminants Pharmaceuticals, Herbicides, & Pesticides)
• Capella is certified under NSF/ANSI standard 53 for the reduction of harmful PFAS, also known as The Forever Chemicals that are increasingly being found in global water supplies
• The Capella has been awarded the WQA Gold Seal, which is the international “Mark of Product Quality” and is one of the most recognized drinking water treatment certification programs in the world. The Gold Seal is a solid assurance of product quality, durability, and safety for the consumer
• The included Air Gap Faucet with LED Filter Change Indicator provides a gentle reminder when it’s time to change filters
• Drinking filtered water from the Capella means you'll use less plastic bottles, lowering your carbon footprint in the process
• Easy "Twist and Seal" system makes changing the filters a breeze
• Includes everything needed for easy DIY installation
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve Coil, 120/110VAC, Molded Enclosure (L2F)
- PARKER Tubing, Clear, Shore D 55, 1/8" I.D., PFA (104-0250062-NT-100)
- GF PIPING SYSTEMS 1/2" Socket CPVC Ball Valve Inline True Union (163375017)
- DURAVIT Architec Shower Tray White (720246000000090)
- BRONDELL H2O+ Coral Three-Stage Undercounter Water Filtration System with Over 99% Lead Reduction (UC300)
- BRONDELL Cypress Countertop Water Filtration System, WQA Gold Seal Certified (H630)
- PENTAIR/OMNIFILTER 4-Stage Undersink Reverse Osmosis Water Filtration System (RO2050-S-S18)
- ISPRING 2Stage Whole House Water Filtration System (WGB22B)
- HYDROSCIENTIFIC HYDRONIX NSF SEDIMENT FILTER 2.5 X 20 , 5M, 20PK (SDC-25-2005-C20)
- SCOTSMAN Ice Machine System, 2.1 gpm (AP1-P)
- ISPRING Spin Down Sediment Filter 50 Micron w Housing Scraper (WSP50GR)
- Brondell Filtration Systems