Shop All Bath Towels
Brondell
Bamboo Resuable Bidet Dry Towels, Pack of 6, Mint
Mfr # BR-TWL-03
Zoro # G805578640
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Bamboo Rayon
- Width 9.85
- Size One size
- Length 9.85
- Color Mint
Product Information
- Brand Brondell
- MFR # BR-TWL-03
- Zoro # G805578640
- UPC # 819911013838
- Country of Origin China
- Category Bath Towels
Dimensions
Width | 9.85 |
Size | One size |
Length | 9.85 |
Height | 0.12 |
Details
Material | Bamboo Rayon |
Color | Mint |
Weight | 0.075 |
Description
Toilet paper production wipes out thousands of trees a day. Stop toilet paper waste in its tracks with this 6-pack of fluffy, bamboo rayon bidet towels. After washing with your bidet, pat dry with our silky bidet towel to gently absorb any excess water. Thanks to your bidet, you’re already clean, so just think of it like using a regular towel after a shower. Our reusable bidet towels are hypoallergenic, machine-washable, and include a mesh laundry bag to provide protection during the wash cycle. Sustainable and cost-effective, they’re a win-win for your budget and plumbing, saving you money on toilet paper and keeping one-time-use wipes from potentially clogging your pipes.
• Each box contains 6 towels, each towel measuring 9.85 in x 9.85 in
• Made of 100% Rayon from Bamboo, naturally antimicrobial and hypoallergenic
• Three gorgeous colors: graphite, mint and pebble plus an assorted pack (2 of ea. color) to fit everyone’s style and décor
• Super soft and absorbent for the ultimate comfort and ability to dry
• Hang the towel with the convenient loop when it’s not in use
• Includes mesh laundry bag
• Eliminate wasteful toilet paper forever!
• Proud members of 1% for the Planet: Brondell donates 1% of annual sales to environmental nonprofits
• Each box contains 6 towels, each towel measuring 9.85 in x 9.85 in
• Made of 100% Rayon from Bamboo, naturally antimicrobial and hypoallergenic
• Three gorgeous colors: graphite, mint and pebble plus an assorted pack (2 of ea. color) to fit everyone’s style and décor
• Super soft and absorbent for the ultimate comfort and ability to dry
• Hang the towel with the convenient loop when it’s not in use
• Includes mesh laundry bag
• Eliminate wasteful toilet paper forever!
• Proud members of 1% for the Planet: Brondell donates 1% of annual sales to environmental nonprofits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORE Pre-Teen Wobble Chair, 18.7in, Black (KOR598)
- LORELL Solid Wood Poster Frame (49222)
- MANHATTAN COMFORT Pomander 71.49 Free Standing Entertainment Center in Off White Gloss (402252)
- BAXTON STUDIO Leyton Light Grey and Brown Finish Wood Queen Size Platform Bed (135-7379)
- BRONDELL Bamboo Resuable Bidet Dry Towels, Pack of 6, Graphite (BR-TWL-00)
- BRONDELL Nebia Recycled Cotton Bath Towel Gray (BR-BATHTWL-GRA)
- BRONDELL Nebia Recycled Cotton Bath Towel Navy (BR-BATHTWL-NAV)
- HASTINGS HOME Hastings Home Rio 8 Piece 100 Percent Cotton Towel Set - Silver (337787AEV)
- TRUE COLORS True Color Beige Bath Towels , 12PK (BATH-BEIGE)
- MONARCH Salon Towels 16 x 28 Navy , 12PK (BB-1628-3NVY)
- ADMIRAL Hand Towels 16 x 27 , 12PK (ADML-1627-3)
- Brondell Bath Towels