Shop All Patio Heaters
Bromic Heating
Tungsten Smart-Heat 300 Series Natural Gas Outdoor Patio Heater - 26000 BTU
Mfr # 239BH211
Zoro # G711230793
Free Shipping & Returns
$3,133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bromic Heating
- MFR # 239BH211
- Zoro # G711230793
- Country of Origin China
- Category Patio Heaters
Description
Extend the use of your outdoor seating by keeping your customers warm with the Bromic Heating BH0210001 Tungsten Smart-Heat 300 series wall mount gas outdoor heater! This gas patio heater packs 26000 BTUs of heating power to ensure your customers stay warm while enjoying your deck or patio.**For excellent heating potential this unit has three built-in burners set off by a patented direct ignition system to guarantee reliably use and heat up to 120 sq. ft. at a time. This unit also comes with the proper mounting hardware so it can be easily installed anywhere with the proper 8' clearance. The front grating prevents operators and customers from accidentally touching the burners directly and thanks to its brushed stainless steel exterior this heater is sure to last your business a long time. Comes with a 1/2'' NPT female natural gas connection.**Overall Dimensions:*Width: 19 5/16''*Depth: 14 1/16''*Height: 14 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24V, 3.5 to 14.0 in wc, Combination (720-472)
- HONEYWELL HOME Electronic Air Cleaner, 120 V, 16 H X 25 W (F300E1019)
- MARKEL PRODUCTS Knob, Wall Heater 4300,208-240V (41800007K)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-342-THSS)
- BROMIC HEATING White Tungsten Smart-Heat Electric Outdoor Patio White Heater - 220-240V, 6000W (BH0420013)
- BROMIC HEATING BH0210003 Tungsten Smart-Heat 500 Series Natural Gas Outdoor Patio Heater - 43000 BTU (239BH213)
- BROMIC HEATING Bromic Heating BH0320005 3400W Platinum Smart-Heat Electric; Black (BH0320005)
- BROMIC HEATING Platinum Smart-Heat 300 Series Propane Outdoor Patio Silver Heater - 23600 BTU (BH0110002-1)
- BROMIC HEATING BH0110004 Platinum Smart-Heat 500 Series Propane Outdoor Patio Heater - 39800 BTU (239BH114)
- BROMIC HEATING Bromic Heating BH0420030 2000W Tungsten Electric 220V-240V; Black (BH0420030)
- DAYTON 34000 BtuH Infrared Patio Heater, NG (21MK93)
- Bromic Heating Gas Heaters & Accessories