Shop All Patio Heaters
Bromic Heating
Bromic Heating BH0610004 Black Cobalt Smart-Heat Electric Outdoor Patio Black Heater - 220-240V; 6000W
Mfr # BH0610004
Zoro # G504118727
original price:
$1,046.48
18% off
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bromic Heating
- MFR # BH0610004
- Zoro # G504118727
- UPC # 9320688016584
- Country of Origin China
- Category Patio Heaters
Description
Keep guests warm and comfortable throughout the brisk, cool seasons with this Bromic Heating BH0610004 Cobalt Smart-Heat black electric outdoor heater! This impressive entry-level patio heater has a simple design that makes it as cost-effective as it is powerful and efficient. 2 ultra-durable quartz elements emit a soft red glow so that your operation's ambience doesn't suffer, while their combined 6000W of power is fully maximized thanks to an anodized rear reflector that directs lost infrared energy back to the target for optimum performance and efficiency.
Features- For indoor or enclosed outdoor areas
- 144 sq. ft. heating area
- 2 ultra-durable quartz elements
- Rear reflector directs lost infrared energy toward the target for optimum performance and efficiency
- Corrosion-resistant 304 stainless steel delivers long-lasting performance
- Minimal vertical clearance requirements and a variety of mounting options for maximum versatility
- Precise directional coverage through simple bracket adjustment
- 6000W
- Black Cobalt Smart-Heat Electric 220-240V, 6000W Outdoor Patio Heater
- Color: Black
- Height: 3 1/2 Inches
- Width: 56 Inches
- Depth: 8 1/2 Inches
- Coverage Area: 144 Square Feet
- Wattage: 6,000 Watts
- Voltage: 220 - 240 Volts
- Hertz: 60 Hertz
- Installation Type: Ceiling / Wall Mounted
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 8 Confined Space Blower Fan, 25' Duct, Rotomold Plastic, 1000 CFM, 1/3 HP (293035)
- YELLOW JACKET Low Side Hose, 60 In, Blue (21260)
- IMPERIAL MFG Tape Window Channel 3/4X4.5 Bk (GA0163)
- AIR HANDLER 3-Ply Link Air Filter, 20x18", 36" Length (2DWH1)
- BROMIC HEATING BH0210003 Tungsten Smart-Heat 500 Series Natural Gas Outdoor Patio Heater - 43000 BTU (239BH213)
- BROMIC HEATING BH0110004 Platinum Smart-Heat 500 Series Propane Outdoor Patio Heater - 39800 BTU (239BH114)
- BROMIC HEATING White Tungsten Smart-Heat Electric Outdoor Patio White Heater - 220-240V, 6000W (BH0420013)
- BROMIC HEATING Bromic Heating BH0320005 3400W Platinum Smart-Heat Electric; Black (BH0320005)
- BROMIC HEATING Bromic Heating BH0420030 2000W Tungsten Electric 220V-240V; Black (BH0420030)
- BROMIC HEATING Tungsten Smart-Heat 300 Series Natural Gas Outdoor Patio Silver Heater - 26000 BTU (BH0210004-1)
- PARAGON OUTDOOR Outdoor Boost Flame Tower Heater, 72.5”, 42,000 BTU (OH-M642B)
- Bromic Heating Heaters & Furnaces