Shop All Patio Heaters
Bromic Heating
BH0110004 Platinum Smart-Heat 500 Series Propane Outdoor Patio Heater - 39800 BTU
Mfr # 239BH114
Zoro # G711230953
product price: $3,649.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,649.99
Free 30-Day Returns
Product Information
- Brand Bromic Heating
- MFR # 239BH114
- Zoro # G711230953
- Country of Origin China
- Category Patio Heaters
Description
Extend the use of your outdoor seating by keeping your customers warm with the Bromic Heating BH0110004 Platinum Smart-Heat 500 series wall mount gas outdoor heater! This gas patio heater packs 39800 BTUs of heating power to ensure your customers stay warm while enjoying your deck or patio.**For excellent heating potential this unit has five built-in ceramic burners that can heat an area of up to 200 sq. ft. at a time and its tinted ceramic surface reduces the harsh glare of the burners to a soft glow for a better presentation. The included mounting hardware makes it easy to install this heater anywhere with the proper 8' clearance and thanks to its brushed stainless steel exterior this heater is sure to last your business a long time. Comes with a 1/2'' NPT female LP gas connection.**Installed Dimensions:*Width: 29 3/4''*Depth: 15 9/16''*Height: 14 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Positioner (D-3246-2)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120, 4 1/2 in L., Silicon Carbide (41-409)
- SUPCO Beltjack To Spread Sheeves Apart (BJ10)
- EBM-PAPST Fan Guard, 240mm (78128-2-4039)
- BROMIC HEATING Platinum Smart-Heat 300 Series Propane Outdoor Patio Silver Heater - 23600 BTU (BH0110002-1)
- BROMIC HEATING Tungsten Smart-Heat 300 Series Natural Gas Outdoor Patio Silver Heater - 26000 BTU (BH0210004-1)
- BROMIC HEATING White Tungsten Smart-Heat Electric Outdoor Patio White Heater - 220-240V, 6000W (BH0420013)
- BROMIC HEATING BH0210003 Tungsten Smart-Heat 500 Series Natural Gas Outdoor Patio Heater - 43000 BTU (239BH213)
- BROMIC HEATING BH0610003 Cobalt Smart-Heat Electric Outdoor Patio Heater - 220/240V 4000W (239BH613D)
- BROMIC HEATING Bromic Heating BH0420030 2000W Tungsten Electric 220V-240V; Black (BH0420030)
- HILAND Outdoor Natural Gas Patio Heater in Hammered Bronze (NG-HB)
- Bromic Heating Heaters & Furnaces